Apply to be a TradeMaster!
Main product image of RV2600B 16 Gallon 2-Stage Wet and Dry Vacuum
Magnifying glass
Hover image to zoom

RV2600B 16 Gallon 2-Stage Wet and Dry Vacuum

Brand:
RIDGID
SKU:
50363-RIDGID
Rating:
(0)
Q&A:
(0)
RV2600B 16 Gallon 2-Stage Wet and Dry Vacuum
Magnifying glass
Hover image to zoom
$475.69 each
In Stock
In Stock
Get 1 Tomorrow, Oct 8
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
25'
Product Highlight: Capacity (Gallons)
16 Gallons
Product Highlight: Voltage
120v

Description

–
The RIDGID® Model RV2600B professional wet dry vac is a 16-gallon 2-stage industrial wet dry vacuum that delivers high-lift suction, large capacity, rugged construction, excellent mobility and upgraded accessories for pro, contractor and industrial use.

Features:
  • 11.5 Amp Motor - Drives two blower wheels to optimize suction and deliver industry-leading performance.
  • Longer Motor Life - Over 700 hours on average.
  • 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
  • 2-Stage Motor - Creates powerful “high-lift” suction and more efficient air flow. Result – more suction power and quieter operation.
  • Sturdy Cart, Push Handle and Large Rear Wheels - These features act together to allow the vac to travel easily up/down stairs and over rough terrain and thresholds.
  • Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Bag - Keeps accessories organized and close by for easy access
  • Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 25’ power cord.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 1-7/8” x 8’ hose has a smooth interior surface to reduce clogging.
  • Locking Accessories - Included accessories lock together, so nothing falls off when in use.
  • Qwik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 steel extension wands, 17/8" x 10' premium locking pro hose, floor tool with 3 inserts (floor nozzle, squeegee and carpet cleaning nozzle), dusting brush, crevice tool, claw nozzle, muffler/diffuser, locking accessories, and fine dust filter.

Specs

–
Cord Length:

25'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

16

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

4 Replacement Parts

4" Replacement Sharktooth Cutter
SKU: 98010
RIDGID
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy