Apply to be a TradeMaster!
Main product image of RV2400HF 14 Gallon Wet and Dry Vacuum w/ Certified HEPA Filtration
Magnifying glass
Hover image to zoom

RV2400HF 14 Gallon Wet and Dry Vacuum w/ Certified HEPA Filtration

Brand:
RIDGID
SKU:
50368-RIDGID
Rating:
(0)
Q&A:
(0)
RV2400HF 14 Gallon Wet and Dry Vacuum w/ Certified HEPA Filtration
Magnifying glass
Hover image to zoom
$535.99 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Power Source
Corded
Product Highlight: Cord Length
25'
Product Highlight: Capacity (Gallons)
14 Gallons
Product Highlight: Voltage
120v
Product Highlight: Horse Power
11-1/2 HP
Product Highlight: Wattage
1380 Watts

Description

–
The RIDGID® Model RV2400HF professional wet dry vac is a 14-gallon, 2-stage wet dry vacuum with certified HEPA Filtration that meets EPA’s definition under the RRP rule for lead paint renovations. It delivers the high-lift suction, large capacity, rugged construction for pro, contractor and industrial use.

Features:
  • 11.5 Amp Motor - Drives two blower wheels to optimize suction and deliver industry-leading performance.
  • Longer Motor Life - Over 700 hours on average.
  • 2-Piece Polypropylene Drum Construction - Rugged construction to meet the higher demands found at worksites
  • 2-Stage Motor - Creates powerful “high-lift” suction and more efficient air flow. Result – more suction power and quieter operation.
  • 3 Layers of Filtration - Disposable high-efficiency filter bags collect larger debris. Then a washable fabric filter cover captures particles down to 0.5 microns. The certified HEPA filter then captures the smallest particulates down to 0.3 microns.
  • Oversized Drain - Large drain located at the lowest point of the drum for emptying of water.
  • Sound Reduction Technology - Scroll Noise Reduction® provides quiet operation by precisely controlling the flow of air through the vac.
  • Accessory Storage Bag - Keeps accessories organized and close by for easy access
  • Cord-Wrap/Large Handle - Large carry handle provides an area for the storage of the 25’ power cord.
  • Blowing Capacity - Blow leaves from walkways or decks and debris from job sites, tools, etc.
  • Professional Locking Hose - The ultra-flexible hose won’t pull loose during use, and is four times more durable than our standard hose. This 2-1/2"x 10' hose has a smooth interior surface to reduce clogging.
  • Locking Accessories - Included accessories lock together, so nothing falls off when in use.
  • Qwik Lock® Filter Fastening System - Install or remove your filter quickly, easily and secure without tools or fasteners.
  • Includes - Vacuum, owner's manual, 2 extension wands, 2 1/2” x 10’ premium locking pro hose, utility nozzle, wet nozzle, 14” floor brush, crevice tool, muffler/diffuser, filter bag, cloth pre-filter, certified HEPA filter, “beater bar” turbo brush with connector, locking accessories, and dusting brush.

Specs

–
Cord Length:

25'

Product Type:

Vacuum

Power Source:

Corded

Capacity (Gallons):

14

Voltage:

120v

Horse Power:

11-1/2

Wattage:

1380

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy