| Connection Size: | 1" BSP x 3/4" NPT |
|---|---|
| Application: | Accessory |
| Product Type: | Supply/Return Adapter |
| Material: | Brass |
| Max Pressure (PSI): | 200 |
| Warranty: | 5 Year |
| Thread Type: | Male |
| Standards Met: | NSF ASTM F877 |
| Max Temp (F): | 200°F |
Be the first to write a review.
Yes, a gasket is included on the 1" BSP side.