Apply to be a TradeMaster!
Main product image of Supply/Return Adapter to 3/4" Male NPT
Magnifying glass
Hover image to zoom

Supply/Return Adapter to 3/4" Male NPT

Brand:
Bluefin
SKU:
SRM075
Rating:
(2)
Q&A:
(0)
Supply/Return Adapter to 3/4" Male NPT
Magnifying glass
Hover image to zoom
$8.93 each
In Stock
In Stock
Get 22 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Size
1" BSP x 3/4" NPT Connection
Product Highlight: Material
Brass
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Standards Met
NSF, ASTM F877 Standards Met

Description

–
Bluefin Supply/Return Adapters for Rifeng Manifolds to Male Thread.

Please note this item only works with Bluefin Manifolds without ball valves attached.

Specs

–
Connection Size:

1" BSP x 3/4" NPT

Application:

Accessory

Product Type:

Supply/Return Adapter

Material:

Brass

Brass Alloy:

C46500

Max Pressure (PSI):

200

Warranty:

5 Year

Thread Type:

Male

Standards Met:

NSF

ASTM F877

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Manifold Loop Cap, EK20 (2 Pack)
SKU: 3610003
Mr. PEX

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great way to adapt to my manifold

Worked well
Andy
Minneapolis MN
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Just what I needed

It was a perfect fix and saved lots of space
Dan
NJ
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy