Apply to be a TradeMaster!
Main product image of Thermal Actuator for Rifeng Manifolds
Magnifying glass
Hover image to zoom
Thermal Actuator for Rifeng Manifolds
Magnifying glass
Hover image to zoom
We no longer carry MA-ACT
Unavailable since June 23, 2016
Direct Replacement:
Normally Closed Thermal Actuator for Bluefin Manifolds
Brand:
Bluefin
SKU:HMACT
(7)
Order by 6PM, receive 336 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Used With
Rifeng Manifolds
Product Highlight: Material
Plastic
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Warranty
5 Year Warranty
Product Highlight: Standards Met
ASTM F1960, ASTM F877, NSF Standards Met
Product Highlight: Max Temp (F)
200°F Max Temp

Specs

–
Application:

Zoning

Type:

Thermal

Wiring:

Two-Wire

Used With:

Rifeng Manifolds

Product Type:

Actuator

Material:

Plastic

Max Pressure (PSI):

200

Warranty:

5 Year

Standards Met:

ASTM F1960

ASTM F877

NSF

Max Temp (F):

200°F

Manifold Compatibility:

Rifeng Manifold

Bluefin Manifold

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Type
Wiring
Used With
Product Type
CURRENT ITEM
Zoning
Thermal
Two-Wire
Rifeng Manifolds
Actuator
Zoning
Thermal
Four-Wire
Rifeng Manifolds
Actuator

Product Reviews

2.86 out of 7 reviews
60% would recommend this product
2.86
out of 7 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
14%
4 star
29%
3 star
14%
2 star
14%
1 star
29%
WRITE A REVIEW
Showing 1-7 of 7 reviews

I would buy this again

Work great
Andy
Nj
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works well after understanding operation

Like others here, I thought multiple units I received were defective. After a series of readings, I found a few items from the MFG manual "The actuator mechanism of the OEM-Actuator uses a PTC resistor heated elastic element and a compression spring. The wax element is heated by applying the operating voltage and moves the integrated piston. The force generated by the movement is transferred on the piston lifter and thus opens and closes the valve." -The "dead time" can be up to 3 min between the application of power and the actual opening of the valve, similar to the closing time, remove voltage and it takes quite a bit of time. "In its delivery condition, the OEM-Actuator is kept open when de-energised due to the First-Open function (filling). This enables heating operation during the carcass construction phase even when the electric wiring is not yet complete. During the later electrical start-up, the First-Open function is unlocked by applying the operating voltage for more than 6 minutes. The OEM-Actuator will then be completely operable."
lonewolfnight
St. Paul MN
7 years ago
Was this review helpful to you?

Zone valve actuators

Easily installed on my Bluefin manifold. The only reason I didn't give it a 5 was that it was unclear to me about the wiring for these. Since these are only 2 wire actuators, I had a 50-50 shot at it. I guessed wrong and just needed to reverse the wires to enable the actuator. These interface nicely with the Sage Zone panel.
Marc
WI
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Lot of failures

I installed 10 of these actuators, replacing another brand that only lasted 1 year. I have already replaced 2 of the 10 in just over a year of service. I have not found a brand that is reliable yet.
patrick
Woodbury Heights, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Failure Rate is High

Have replaced 5 out of 20 valve actuators on one job. They get warm but don't retract.
Tom
Princeton, NJ
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Really Can't Say

I bought one of these to test on my Mr. Pex 10 loop manifold. I chose this one because it was a two wire which is what I need. It is connecting to a Tekmar 335 zone control so I don't need the end switch. Well It screwed on perfectly, I applied 24 volts and nothing happened. No movement, no noise, nothing. So I assumed it didn't work and returned it. Tech support wasn't much help but customer service was good, the return was easy. Now I don't know what to do, I need 10 of them but am skeptical.
zoom38
Suffolk, NY
13 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Get a 4 wire instead...

Had I known about this earlier, I would have bought the part MP700 which is compatible with Rifeng manifolds, has 4 wires instead of 2, and is sensibly the same price.
moe
Champlain, NY
14 years ago
Was this review helpful to you?

Product Q&A

13 Questions
13 Questions
ASK A QUESTION

Q: is this the same as a zone valve?

Asked by aircommuter 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, actuators can perform the same function as a zone valve if they are wired properly into a zone valve controller.

Was this review helpful to you?

Q: what is the difference between two and four wire

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

4-wire models (such as part MP700) have an end switch. This Rifeng part is a 2-wire model.

Was this review helpful to you?

Q: What is the working voltage of this actuator? What would be a suitable control thermostat?

Asked by HTF 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is 24 volts and uses 3va.

Was this review helpful to you?