4-Wire Normally Closed Thermal Actuator for Bluefin Manifolds
Note: this product is compatible with Rifeng Manifolds.
| Application: | Zoning |
|---|---|
| Type: | Thermal |
| Used With: | Rifeng Manifolds |
| Wiring: | Four-Wire |
| Product Type: | Actuator |
| Position: | Normally Closed |
| Material: | Plastic |
| Switch: | End Switch |
| Voltage: | 24V |
| Max Pressure (PSI): | 200 |
| Standards Met: | ASTM F1960 NSF ASTM F877 |
| Max Temp (F): | 200°F |
| Manifold Compatibility: | Bluefin Manifold Rifeng Manifold |
Supply House has no installers or technicians on staff to advise on proper installation. Bluefin is one of our overseas manufacturers from China and they provide little information in regards to installation besides the Product Overview below. Please contact a local electrician if you have further questions. https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Bluefin-HMACT4-Product-Overview.pdf
Normally closed
Yes, it is.