Rigid/IMC Conduit Straps are straps made to secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required. The listing includes Steel City two-hole steel straps in 1/2 inch, 3/4 inch, 1 inch and 1-1/4 inch sizes, each in zinc plated steel. It also includes a Southwire 1/2 inch two-hole snap-on strap that is UL Listed and described for use indoors or outdoors. Steel City describes its straps as made for use with Rigid/IMC conduit, and the Southwire strap is a snap-on type. Electricians pick a strap by conduit size, strap style and hole count, and the product records here specify each of those details. Choosing the correct size and style at the order stage avoids a return trip.
Subcategories
Buying Guide
Start with the conduit size. The listed Steel City straps come in 1/2 inch, 3/4 inch, 1 inch and 1-1/4 inch sizes, and the Southwire snap-on strap is listed in 1/2 inch, so match the strap size to the conduit being secured.
Next, pick the strap style. The Steel City straps are two-hole rigid conduit straps. The Southwire strap is a snap-on type with two holes. Both styles are for Rigid or IMC conduit, so the choice depends on the mounting method preferred on the job.
When comparing Rigid/IMC Conduit Straps, check the load requirement. Both the Steel City and Southwire descriptions state that the straps secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required.
Confirm the location and finish. The Southwire strap is described for indoors or outdoors and is UL Listed. The Steel City and Southwire straps here are zinc plated steel. For other environments, verify suitability with the manufacturer before ordering.
Finally, count holes and sizes against the plan. Each listed strap has two holes, so plan for two fasteners per strap and confirm the fastener suits the surface. Count the straps needed for the planned run before ordering so the whole run is covered in one trip. Mixed runs with different conduit sizes need a matching strap size for each.
Frequently Asked Questions
What are Rigid/IMC conduit straps used for?
Rigid/IMC Conduit Straps secure Rigid or IMC conduit to wood, masonry or similar surfaces where greater load bearing is required. The listed Steel City and Southwire straps are zinc plated steel with two holes.
What sizes do the Steel City conduit straps come in?
The Steel City Rigid/IMC Conduit Straps listed here come in 1/2 inch, 3/4 inch, 1 inch and 1-1/4 inch sizes. Each is a two-hole zinc plated steel strap. Match the size to the conduit.
Is there a snap-on Rigid/IMC conduit strap?
Yes. Southwire lists a 1/2 inch two-hole steel snap-on strap among the Rigid/IMC Conduit Straps. It's UL Listed, zinc plated steel and described for indoor or outdoor use.
Can I use these conduit straps outdoors?
The Southwire snap-on strap is described for use indoors or outdoors. The Steel City records for these Rigid/IMC Conduit Straps do not state indoor or outdoor use, so verify with the manufacturer before an outdoor install.
How many holes do Rigid/IMC conduit straps have?
The Steel City straps list two holes, and the Southwire snap-on strap is a two-hole style. These Rigid/IMC Conduit Straps are specified by size and hole count, so confirm both on the product page.