Shop Resideo Sale
Main product image of 2/4" Condensing Horizontal Termination Kit, 21" (PPtl)
Magnifying glass
Hover image to zoom

2/4" Condensing Horizontal Termination Kit, 21" (PPtl)

Brand:
Rinnai
SKU:
229032
Rating:
(3)
Q&A:
(0)
2/4" Condensing Horizontal Termination Kit, 21" (PPtl)
Magnifying glass
Hover image to zoom
$72.30 each
In Stock
In Stock
Get 25 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Gray
Product Highlight: Vent Type
Condensing
Product Highlight: Size
21"

Description

–
2/4 (60/100) Condensing Horizontal Termination Kit (termination, elbow, rubber wall plates)

2/4 in. (60/100) Ubbink Vent Components (for U.S.)
  • For use with the following models: RU199i (REU-N3237FF-US), RU180i (REU-N2934FF-US), RU160i (REU-N2530FF-US), RU130i (REU-N2024FF-US), RUR199i (REU-NP3237FF-US), RUR160i (REU-NP2530FF-US), CU199i (REU-N3237FFC-US), CU160i (REU-N2530FFC-US).
  • Do not combine the vent components illustrated on this page with any other vent components.
  • Material of Inner/Exhaust - Polypropylene.
  • Material of Outer/Combustion Air - Plastic.
  • Vent components consist of an outer plastic vent for air intake 4 in. (100 mm) and an inner polypropylene vent for the exhaust gases Ø2 in. (60 mm).
  • PPtl material is not approved for use in Canada.
  • Refer to the Rinnai Water Heater Installation and Operation manual for complete installation details and requirements.

Specs

–
Application:

Commercial

Residential

Material:

Plastic

Series:

Ubbink

Finish:

Gray

Product Type:

Termination Kit

Vent Type:

Condensing

Size:

21"

Inner Exhaust Material:

Polypropylene

Outer Intake Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great Service and Parts

I installed a Rinnai tankless hot water heater. SupplyHouse had all the parts and at a good price. Very timely shipping via UPS (about three working days). I also ordered a Grundfos Scala2 pump and installed it. The pump had a bad seal. SupplyHouse immediately fulfilled a replacement without requesting a return of the first unit. Clearly this Company is in business for longstanding relationships. I highly recommend SupplyHouse as your HVAC and plumbing supplier.
Tim
Southern CA
8 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best price around!

This is my second purchase of this product, due to my own mistake. Once again, Supply House was right there with my order! I ordered on a Saturday afternoon, and it's arriving on the following Tuesday! I love their expedient shipping, not to mention their great price! If you can find this particular part for Rinnai tankless water heaters, they run anywhere from $20-$30 (and up) more from other vendors. Take advantage of these guys-they deliver better than expected!
BobT
Tennessee
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy it again very happy with what I got

Used on tankless hot water heater
Papa Sam
Iowa
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy