Apply to be a TradeMaster!
Main product image of CHS199100HiN H-Series 199,000 BTU, Demand Duo Commercial Hybrid Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom

CHS199100HiN H-Series 199,000 BTU, Demand Duo Commercial Hybrid Tankless Water Heater (Natural Gas)

Brand:
Rinnai
SKU:
CHS199100HIN
Rating:
(0)
Q&A:
(0)
CHS199100HiN H-Series 199,000 BTU, Demand Duo Commercial Hybrid Tankless Water Heater (Natural Gas)
Magnifying glass
Hover image to zoom
CHS199100HIN has been discontinued
Discontinued March 27, 2025
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Width (Inches)
30.8 Width
Product Highlight: Height (Inches)
34.5" Height
Product Highlight: Depth (Inches)
69.3 Depth

Description

Note: Image may not represent actual product

CHS199100HiN H-Series 199,000 BTU, Demand Duo Commercial Hybrid Tankless Water Heater (Natural Gas)

With Rinnai’s new Demand Duo H-Series, redundancy comes in a high-performance, high-efficiency package that also reduces cost of ownership.

Specifications:
  • Product description: Commercial Hybrid, Indoor, Max BTU 199,000
  • Product Dimentions: 30.8" x 34.5" x 69.3"
  • Product Weight: 430 lbs
  • Max Heating Input (Btu/h): 199,000
  • Tank Capacity/First Hour Delivery (Gallons): 119 / 315
  • Thermal Efficiency (or UEF): 97% (N/A)

Specs

Product Type:

Tankless Heater

BTU (Max):

199000

BTU (Min):

15000

Fuel Type:

Natural Gas

Width (Inches):

30.8

Height (Inches):

34.5"

Depth (Inches):

69.3

Efficiency:

97%

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM