Apply to be a TradeMaster!
Main product image of 24-Hour Digital Controller, MC-195T-US
Magnifying glass
Hover image to zoom
24-Hour Digital Controller, MC-195T-US
Magnifying glass
Hover image to zoom
$298.18 each
In Stock
In Stock
Get 12 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Rinnai MC-195T-US 24-Hour Digital Controller
A 24-hour digital controller used with compatible Rinnai tankless water heater setups to manage settings and support scheduled hot-water recirculation control.

Key Features:
  • 24-hour digital controller
  • Product type: Controller
  • Recirculation on select tankless models via "Smart-Circ Intelligent Recirculation," which learns usage patterns and schedules recirculation accordingly
  • App-based control is available with an optional wireless module

Compatibility & Applications:
  • Intended for use with Rinnai tankless water heater applications where a 24-hour digital controller is specified
  • Must only be used where the manufacturer specifies this exact part number: MC-195T-US

Installation & Operation Notes:
  • Installation should be performed by a qualified plumbing/HVAC technician familiar with tankless water heater controls and wiring.
  • Related items shown with the controller listing that may be required depending on the installation include a Remote Control Harness (105000249) and a Pump Harness (105000250).
  • A required pigtail/harness may not be included with the controller and may need to be sourced separately for certain installations.

Maintenance & Troubleshooting:
  • As a control accessory, this part is typically used when control or recirculation scheduling needs are not being met and the installation calls for a dedicated controller rather than app-based control.
  • If issues occur after installation (no response, scheduling not behaving as expected, or recirculation not activating), verify correct connection method/harness and carefully follow the controller's programming sequence.

Specs

–
Product Type:

Controller

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

4.56 out of 18 reviews
94% would recommend this product
4.56
out of 18 Reviews
94% would recommend this product
WRITE A REVIEW
5 star
72%
4 star
22%
3 star
0%
2 star
0%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

DOES NOT FIT SENSI RUR199i

ONLY to be used with Models RL75i, RL75e, RL94i, RL94e, RU98i, RU98e, RU80i & RU80e. I am in the process of installing A SENSI RUR199i water heater and an instruction sheet taped to the cover indicated that you must use either the WIFI or this controller to use the recirculation function. The installation instructions did not mention this controller and the reviews on the WIFI were not the best: especially if you had internet problems as I do with XFINITY. The SENSI Model has a basic control box built into the cover, but as it opened it up to attach this Controller, I discovered that there are no terminals to attach the wires. Rinnai should correct the misleading instructions.
VS

Most Liked Negative Review

Recirculating module

This product should come complete. It doesn't come with the harness pigtail needed to finish the job.
Showing 1-10 of 18 reviews

Rinnai digital controller

Yed
Customer
Pleasanton, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I highly recommend this vendor

Everything was in the box. Used it as wall controller for Rinnai tankless water heater. Works great.
Jack
marin county ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works just fine, better than Rinnai's Intellisense

It works as specified. No problems once connected. The instruction to connect it could be much simpler. Fro example, it does not matter which wire you connect it to, there are B&W on the unit and W&W on the circuit board plug in. Order does not matter. Getting the pigtail plugged into the circuit board was a b___h.
Merton
LA, CA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water Heater Controllet

Great little unit. It works exactly as advertised Very easy to install. Programming is simple once you learn the sequence and buttons to use.
ABR
Albuquerque NM
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Must have

I tried to set up the recirculation system on the app for a older couple. They just couldn't figure it out and it was no cake walk for me ither. I installed the controller for them and easy peasy! The only way to control recirculation on the rinnai.
Badger
Harsens island michigan
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Does the trick

It's a little confusing to use but you just have to read the manual very carefully. I'm glad I bought it, because the SmartCirc feature on the water heater does not work as intended (it was recirculating at crazy times in the middle of the night). However this controller does NOT come with the proper 'pigtail'. You MUST also buy: Remote Control Harness, Brand: Rinnai, SKU:105000249
Cat
Denver CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Recirculating module

This product should come complete. It doesn't come with the harness pigtail needed to finish the job.
J
Morgan hill
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yes, I would buy this again.

It was very easy to connect/install. Programming it is a little confusing and hard to remember how to do it. It takes some practice but it controls the heater remotely as expected.
Bryan
Irvine, CA
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install, works well.

Superior product over the wifi controller.
Trent
Georgia
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product but needs a pigtail to connect to Rinnai RUR199

Replaced the WiFi module to control the recirculation pump on a Rinnai RUR199. WiFi reception was poor and the "simple" electronic timer eliminates that problem. However, timer is not that simple to set up, and instructions incorrectly say to connect the two wires to two screw terminals on the PCB. They aren't there on the RUR199 tankless HWH so Rinnai sent me the pigtail to plug into the PCB in place of the WiFi module (supposedly it was to be included with the HWH parts but I never saw it.)
Chuck
Sarasoto FL
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy