Rinnai MC-601-W White Controller
A wired temperature controller accessory for compatible Rinnai tankless water heaters, used to adjust temperature, set parameters, and run diagnostics from a convenient indoor location.
Key Features:
- Accessory controller for Rinnai tankless water heaters used to adjust temperature, set parameters, or run diagnostics
- Up to four controllers may be connected for added convenience
- Color: White
- This item replaces: MC-100V-1S, MC-91-2W
- Physical dimensions: 5" depth x 3.5" width x 1" height; 0.2 lb
Compatibility & Applications:
- Intended to pair with a Rinnai tankless water heater
- Compatible with:
- Rinnai RE199e
- This controller replaces the MC-91-2S controller for Rinnai RUCS 651LP applications
- Must only be used where the manufacturer specifies this exact part number: MC-601-W
Installation & Operation Notes:
- Professional installation is recommended.