Apply to be a TradeMaster!
Main product image of 1/2" X 1/2" Low Profile Combo Gas Valve (70,000 BTU)
Magnifying glass
Hover image to zoom

1/2" X 1/2" Low Profile Combo Gas Valve (70,000 BTU)

SKU:
710-205
Rating:
(29)
Q&A:
(1)
1/2" X 1/2" Low Profile Combo Gas Valve (70,000 BTU)
Magnifying glass
Hover image to zoom
$176.36 each
In Stock
In Stock
Get 12 Tue, Sep 22
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
1/2"
Product Highlight: Capacity (BTU)
70000 BTU Capacity

Description

NOTE: Regulated 710 series gas valves can be converted from natural to L.P. gas by using the replacement pressure regulators shown on page C25.

THE CONTROL CAN BE MOUNTED IN ANY POSITION EXCEPT UPSIDE DOWN AND ALL MODELS HAVE 3-POSITION OUTLETS.


The 710 low capacity gas heating valves are designed for recreational vehicles and other applications with limited space. All models include a manual valve (gas cock), automatic pilot safety valve, pilot outlet, pilot gas filter and pilot adjusting key.

Specs

Application:

Wall Furnaces

Fuel Type:

Natural Gas

Inlet Size:

1/2"

Outlet Size:

1/2"

Capacity (BTU):

70000

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Tue

You May Also Need

3.5" W.C. Natural Gas Regulator (3-7" Adj. Pressure)
SKU: 1751-003
Robertshaw

Product Reviews

4.86 out of 29 reviews
100% would recommend this product
4.86
out of 29 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
90%
4 star
7%
3 star
3%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

combo gas value

I ordered the gas value for a free standing space heater in one of our rental units. The value was shipped promptly(3days). My appliance man installed the value, but the value was defective. He, the appliance man,called and explained the problem. Pex Co send out a new value and it arrived in 3 days. I felt that the Pes handled the situation very well and will do business with them in the future. I think the Robert shaw gas value are a fine product and understand that values can be defective from time to time.
VS

Most Liked Negative Review

It's workin

I installed it about 4 weeks ago and it's been workin since, haven't blown up yet.
Showing 1-10 of 29 reviews

Order was quick and easy, the way it should be.

Have worked with Robertshaw products for over 50 years. Of course, the prices were better then.
Igor
Canistota SD
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

My item is phenomenal

Replacement of old thermostat. Also a repair of the dearborn it activates. Combined item functions as desired except the copper bulb is markedly smaller than old thermostat I kept.
Warm
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

This was exactly what I expected. Also was cheaper than buying it from the gas company
Dub
Hill City, Ks
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again.

Installed on direct vent space heater. fast service on deliver. The best price. Had problem with threading on thermo couple. Called and new one was sent. Removed old burner assembly and noticed thread had burr. Ran a tap to clean and was now able to install. Called back in 1 1/2 hrs but they had already sent the new valve. Lady handled return paper and I sent replacement back. NO problems !
Tom
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again .I hope I don't have to.

Used for my older gas wall heater.Exact match.Fit great.
vsteff
redding,Ca.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would use this again

used on space heater back up heat
L.J.
Michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very nice product

Put this valve on a space heater for my cabin works great
Bondo
Red wing
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Replacement Gas Valve

This updated Gas Valve was installed without a hitch... Works Great and actually makes the furnace work better and not on all the time. Thanks
Beth
kansas
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Worked well

Replacement valve for my father's LP stove installed and works well Great Price !
DYI Guru
Wv
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast delivery

Could hardly believe that I received the part next day, finished the repair and we have heat.
Dave
Palatine IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Will this work on a 25,000 or 35,000 BTU unit?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The maximum capacity on this unit is 70,000 BTU for Natural Gas.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy