Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Combo Gas Valve w/ 780-715 Non-Lockout Ignition
Magnifying glass
Hover image to zoom

1/2" X 3/4" Combo Gas Valve w/ 780-715 Non-Lockout Ignition

SKU:
712-017
Rating:
(0)
Q&A:
(0)
1/2" X 3/4" Combo Gas Valve w/ 780-715 Non-Lockout Ignition
Magnifying glass
Hover image to zoom
$240.07 each
In Stock
In Stock
Get 8 Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
200000 BTU Capacity
Product Highlight: Ignition Type
Intermittent Pilot

Description

–
The Uni-Line 712 series pilot ignition system features flame rectification with solid-state logic and flame sensing to provide automatic sequencing that will ensure proper operation of an intermittent pilot ignition device. The 712 series pilot ignition system features quick and easy installation with complete in-depth instructions and trouble shooting information.

The 712 pilot ignition systems are available with one of four different gas valve types to fit a wide range of furnace applications. Depending on the model of gas valve used, 712 systems are available to handle applications up to 720,000 Btu (natural gas). See ordering chart for the exact specifications of each 712 series pilot ignition system.

Specs

–
Fuel Type:

Natural Gas

Outlet Size:

3/4"

Inlet Size:

1/2"

Pressure Reg Setting:

3.5" W.C. NAT. GAS

Capacity (BTU):

200000

Ignition Type:

Intermittent Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy