Apply to be a TradeMaster!
Main product image of 1/2" X 3/4" Combo Gas Valve (150,000)
Magnifying glass
Hover image to zoom

1/2" X 3/4" Combo Gas Valve (150,000)

SKU:
720-400
Rating:
(11)
Q&A:
(3)
1/2" X 3/4" Combo Gas Valve (150,000)
Magnifying glass
Hover image to zoom
$123.85 each
In Stock
In Stock
Get 82 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas, Propane
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Size
3/4"
Product Highlight: Capacity (BTU)
150000 BTU Capacity
Product Highlight: Ignition Type
Standing Pilot

Description

–
The 720 Series Dual Valve Gas Controls are designed for a wide variety of heating applications and can be used to replace most constant pilot valves, including dual valve (six function) models. The 720 Series constant pilot gas valve is a six function valve incorporating a manual valve, safety shutoff magnet, dual automatic valves (hence the term "dual valves"), main gas regulator, and pilot adjustment. Models are available with and without a pressure regulator. Uni-Kits® are factory-set at 3.5" W.C. for natural gas, but can be converted to L.P. by installing the regulator conversion kit included. The 720 Series feature an integral manual selector used to select from the 4 gas flow positions - off, on, pilot and "set". The "set" position provides pilot only gas flow during magnet energizing and lock up. Built-in stops serve to prevent accidental setting to the off position. The wiring connections, manual selector and adjustments are easily accessible on top of the valve. With a 3-9/16" swing radius, the 720 series lends itself well to replacing many OEM valves. Controls are multiposition and can be mounted in any position (except upside down). To prevent unsafe attempts at repair, special screws are used and replacement parts are NOT available.

Features
  • Electrical Ratings: 24 VAC, .5 amps, 50/60 Hz
  • Pressure regulator: Natural Gas factory set at 3.5" W.C., L.P. Gas factory set at 11.0" W.C.
  • Pilot Outlet: 1/4" tubing
  • Ambient Temperature: -40° to 175°F
  • Maximum Inlet Pressure: 14" W.C. (1/2 PSI)

Specs

–
Fuel Type:

Natural Gas

Propane

Capacity (BTU):

150000

Inlet Size:

1/2"

Outlet Size:

3/4"

Pressure Reg Setting:

UNI-KIT

3.5" W.C. NAT. GAS

Ignition Type:

Standing Pilot

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" X 3/4" Combo Gas Valve w/ LP Kit
SKU: 720-079
Robertshaw
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3.73 out of 11 reviews
78% would recommend this product
3.73
out of 11 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
55%
4 star
18%
3 star
0%
2 star
0%
1 star
27%
WRITE A REVIEW

Most Liked Positive Review

Valve was easy to install.

This valve worked in my old Lennox furnace. The control lever to light the pilot and run the furnace is not what I expected. I had to pull up on the lever while moving it to the set position. after the pilot was lit for a minute, I let go of the lever and the pilot stayed lit, but it was slow to move to the pilot position in fact I had to help it. I then moved the lever to the on position and tested the furnace. The furnace operated as expected.
VS

Most Liked Negative Review

Was shipped a part that did not work

Ordered the gas valve, put it in correctly yet it did not work....sent it back and currently waiting for a part that actually works! Furnace still not working...hopefully the next part works!!
Showing 1-10 of 11 reviews

No

Overall, it's okay, it's just frustrating when something gets purchased and doesn't work properly. That there's no help to troubleshoot the item, and of course, once it gets installed, it's not returnable.
Joann
Nm
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would not buy again

valve is bad right out of box
Merchant response
2 years ago
Hello, Thank you for your feedback, we appreciate that you have taken the time to provide a review on this item. We apologize for the inconvenience you experienced on your recent order with us. We strive to provide material in excellent and working condition and we're so sorry that we fell short in this case. Again, we sincerely apologize for any inconvenience this may have caused and for the condition you received your order in. If you need any assistance with having a return for a replacement or refund set up, or if you have any questions feel free to contact our customer care team at 1-888-757-4774 or chat online under “Contact & Support” on our website. Thank you, Danielle D. Supplyhouse.com Team
mel
mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Valve was easy to install.

This valve worked in my old Lennox furnace. The control lever to light the pilot and run the furnace is not what I expected. I had to pull up on the lever while moving it to the set position. after the pilot was lit for a minute, I let go of the lever and the pilot stayed lit, but it was slow to move to the pilot position in fact I had to help it. I then moved the lever to the on position and tested the furnace. The furnace operated as expected.
Rockymountainhigh
Colorado
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent retro fit

This valve has several applications and integrates well in replacing OEM valves especially old ones. Worked like a charm. Change over from Nat to LP was easy and adjustment with manometer set the pressure and valve performed flawlessly. Highly recommend it.
Rob
Stanwood Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great company, great products

This company was was the cheapest price by far for the exact same product. 25% less than our local store actually. Shipping was super fast.
Bruce
Walla Walla Washington state
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend this item

Easy to use, comes with all adapters that might you need
Sam
Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

for a sauna stove

switched sauna stove over to natural gas. this valve worked perfectly. exact match
ski
michigan
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was shipped a part that did not work

Ordered the gas valve, put it in correctly yet it did not work....sent it back and currently waiting for a part that actually works! Furnace still not working...hopefully the next part works!!
Heather
Illinois
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Satisfied

Very satisfied with my purchase.
Dave
Lubeck wv
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Didn't fit

Wrong valve, didn't fit the unit
Furnace man
Ky
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Is this the replacement for the 7100 DER-S7C or is it the 720-070?

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

720-070 is the recommended replacement for part 7100DERS7C.

Was this review helpful to you?

Q: i got a inter therm furnace with a gas valve with a number 7c7 c4f 005 will the700-400 be a match because it looks the same as mine but they gave me anumber 720-081 but it dont look like mine but the720-400 does

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The part you are looking for is 720-474.

Was this review helpful to you?

Q: Is this a replacement for Robertshaw-Grayson 7200ER, 7A7-A18-001 Gas Valve? The additional spec calls for 720-40K. Thanks, Maciek

Asked by Maciek 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

This unit is a functional replacement unit for the 7200ER, but it is not an exact replacement. In other words, it will do the same job as the 7200ER but it is not a cross reference replacement.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy