| Ambient Temperature: | -40°F to 175°F |
|---|---|
| Voltage: | 24V |
| Frequency: | 50-60 Hz |
| Pre-Purge Time: | 32 Seconds |
| Ignition Type: | Direct Hot Surface Pilot |
| Used With: | VR8205 VR8305 |
| Fuel Type: | Natural Gas Propane |
| Flame Sense: | Single rod or dual rod |
| Ignition Trials to Lockout: | 1 or 3 (switch selectable) |