Apply to be a TradeMaster!
Main product image of 3/4" PEX Crimp x 3/4" FIP Swivel Water Heater Connector Elbow with Ball Valve, Lead Free (3" x 6")
Magnifying glass
Hover image to zoom

3/4" PEX Crimp x 3/4" FIP Swivel Water Heater Connector Elbow with Ball Valve, Lead Free (3" x 6")

SKU:
631XG02FP
Rating:
(0)
Q&A:
(0)
3/4" PEX Crimp x 3/4" FIP Swivel Water Heater Connector Elbow with Ball Valve, Lead Free (3" x 6")
Magnifying glass
Hover image to zoom
$41.32 each
In Stock
In Stock
Get 11 Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
FNPT x PEX Crimp Connection
Product Highlight: Lead Free
Yes

Description

–
Features:
  • Full flow fitting
  • Brass FIP swivel nut with gasket is a dielectric fitting

Specs

–
Size:

3/4"

Connection Type:

FNPT x PEX Crimp

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" PEX Crimp x 3/4" FIP Swivel Water Heater Connector Elbow, Lead Free (3" x 4-1/2")
SKU: 631X02
Sioux Chief
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy