Apply to be a TradeMaster!
Main product image of 6 ft 240V Electric Baseboard Radiator (Runtal Steel)
Magnifying glass
Hover image to zoom

6 ft 240V Electric Baseboard Radiator (Runtal Steel)

Brand:
Runtal
SKU:
EB3-72-240D-9007
Rating:
(0)
Q&A:
(0)
6 ft 240V Electric Baseboard Radiator (Runtal Steel)
Magnifying glass
Hover image to zoom
$947.14 each
Backorder
Backorder
Get it Tue, Dec 15 - Mon, Jan 18

Non-Returnable Item

–
Our standard return policy does not apply to this special-order item. Once ordered, it cannot be returned or cancelled.
Free Shipping This item ships free

Product Highlights

–
Product Highlight: BTU Output
3000 Max BTUs
Product Highlight: Length (Feet)
6' Length
Product Highlight: Voltage
240v
Product Highlight: Wattage
879 Watts
Product Highlight: Height (Inches)
10.125" Height
Product Highlight: Depth (Inches)
2-1/4" Depth

Description

–
6 ft 240V Electric Baseboard Radiator (Runtal Steel)

Product Description
Runtal electric baseboard radiators offers a sleek, low-profile Euro-style panel design with patented technology that combines high outputs with low surface temperature to produce an even, radiant heat. Use them to heat an entire house with an electric heating system or use them to provide supplemental or zoned heating for houses with hydronic or warm air heating systems.

Specs

–
Length (Feet):

6'

Voltage:

240v

Type:

Radiator

BTU Output:

3000

Application:

Electric Heating

Model:

EB3-240D

Material:

Welded Steel

Weight (lbs):

60 lbs

Height (Inches):

10.125"

Wattage:

879

Depth (Inches):

2-1/4"

Color:

Runtal Steel - Dark Grey

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Voltage
BTU Output
Wattage
Color
240v
3000
879
Runtal Steel - Dark Grey
72" Electric Baseboard Heater (240 volts - 1500 watts), Northern White
SKU: 2546NW
240v
5118
1500
Northern White
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy