Apply to be a TradeMaster!
Main product image of 6" Left End Cap for UF-3 Baseboard (White)
Magnifying glass
Hover image to zoom
6" Left End Cap for UF-3 Baseboard (White)
Magnifying glass
Hover image to zoom
$103.92 each
In Stock
In Stock
Get 24 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Height (Inches)
9" Height
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-3 Models Only

Specs

–
Width (Inches):

6"

Height (Inches):

9"

Color:

White

Finish:

White

Model:

UF-3

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 ft UF-3 Baseboard Radiator
SKU: UF-3-36
Runtal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great customer support

Great product
Nick
NYC
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Nice product

Nice finish
Beata L
Merrick Ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy