Apply to be a TradeMaster!
Main product image of 6" Right End Cap for UF-3 Baseboard (White)
Magnifying glass
Hover image to zoom
6" Right End Cap for UF-3 Baseboard (White)
Magnifying glass
Hover image to zoom
$99.11 each
In Stock
In Stock
Get 30 Mon, Nov 23
Order by today, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
6" Width
Product Highlight: Height (Inches)
9" Height
Product Highlight: Color
White
Product Highlight: Finish
White
Product Highlight: Depth (Inches)
2" Depth

Description

–
Note: The only custom colors we are able to provide at this time are Glacier Grey, Cream White, Runtal Steel, Gray White
For UF-3 Models Only

Specs

–
Width (Inches):

6"

Height (Inches):

9"

Color:

White

Finish:

White

Model:

UF-3

Application:

Heating

Depth (Inches):

2"

Type:

End Cap

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3 ft UF-3 Baseboard Radiator
SKU: UF-3-36
Runtal

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

great service good inventory speedy delivery

We install the products we buy, in our business
John
Kingston, WA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

I purchased the 6" left and right end caps only to return them for the 9" end caps. I miss calculated the amount of length I needed. Ease of return was a breeze working with SupplyHouse.Com. Fit and quality first class.
KoreaKid
Minster, Ohio
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy