| Application: | Plumbing |
|---|---|
| Fuel Type: | Natural Gas |
| Capacity (Gallons): | 48 |
| BTU Input: | 60000 |
| Type: | Tall |
| Vent Type: | Atmospheric |
| Vent Size: | 4" |
| Water Connection: | 3/4" |
| Weight (lbs): | 150 lbs |
| Energy Factor: | 0.62 |
| Warranty: | 8 Year Limited Tank & Parts |
| Energy Star Rated: | No |