Apply to be a TradeMaster!
Main product image of PRO+G75-76N RU 75 Gallon 76,000 BTU Tall Professional Achiever Plus Atmospheric Heavy Duty Water Heater, 8 Year (NG)
Magnifying glass
Hover image to zoom

PRO+G75-76N RU 75 Gallon 76,000 BTU Tall Professional Achiever Plus Atmospheric Heavy Duty Water Heater, 8 Year (NG)

Brand:
Ruud
SKU:
PRO-G75-76N-RU
Rating:
(0)
Q&A:
(0)
PRO+G75-76N RU 75 Gallon 76,000 BTU Tall Professional Achiever Plus Atmospheric Heavy Duty Water Heater, 8 Year (NG)
Magnifying glass
Hover image to zoom
$1,823.89 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 320 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
75 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
75100 BTUs

Description

–
Professional Achiever Plus® Heavy Duty gas water heaters exceed ANSI standards for flammable vapor ignition resistance

Efficiency
  • Recovery Capacity: 72.8 gallons per hour (delivers approximately 100 gallons of hot water in the first hour for 75-gallon models and 142 gallons for 98-gallon models)**

Guardian System™ & Sensor
  • Exclusive air/fuel shut-off device
  • Maintenance free – no filter to clean
  • Disables the heater in the presence of flammable vapor accumulation

Easy to Light
  • Piezo Ignitor - no matches required
    Low Emissions
    • Eco-friendly burner, low NOx design
    • Meets 40 ng/J NOx requirements

    Longer Life
    • Premium grade anode rod provides long-lasting tank protection

    High Altitude Compliant
    • All models are certified for applications up to 8,500 feet above sea level

    Plus...
    • Enhanced-flow brass drain valve
    • Temperature and pressure relief valve included
    • Low lead compliant
    • Side water connections for space heating applications
    • Standard replacement parts

    Warranty
    • 8-Year limited tank and parts warranty*
    • With ProtectionPlus™ the 8-year limited tank warranty becomes 12-year

Specs

–
Application:

Plumbing

Fuel Type:

Natural Gas

Type:

Tall

Capacity (Gallons):

75

BTU Input:

75100

Vent Type:

Atmospheric

Vent Size:

4"

Water Connection:

1"

Weight (lbs):

320 lbs

Energy Factor:

0.61

Warranty:

8 Year Limited Tank & Parts

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy