Apply to be a TradeMaster!
Main product image of 65 Gal EF3.5 Hybrid Builder Residential Electric Water Heater, 10 Year (240v)
Magnifying glass
Hover image to zoom

65 Gal EF3.5 Hybrid Builder Residential Electric Water Heater, 10 Year (240v)

Brand:
Ruud
SKU:
PRO-H65-T2-RU310BM
Rating:
(0)
Q&A:
(0)
65 Gal EF3.5 Hybrid Builder Residential Electric Water Heater, 10 Year (240v)
Magnifying glass
Hover image to zoom
$2,555.99 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 262 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
10 Year Limited Tank/ 10 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
65 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: Voltage
240v

Description

–
Ruud® Hybrid Builder Residential Electric Water Heater: Designed for Builders to Maximize Energy Design Rating/HERS Rating

Product Highlights
  • 3.50 UEF
  • Meets NEEA Tier 3 Requirements
  • Integrated WiFi
  • Grid-Enabled for Utility-Level Performance Monitoring
  • Quiet Operation
  • Design certified to NSF/ANSI 372 (lead control)
  • 10 Year Limited Warranty

Specs

–
Application:

Plumbing

Fuel Type:

Electric

Type:

Tall

Capacity (Gallons):

65

1st Hour Delivery (Gallons):

75

Recovery 90°F Rise:

26 GPH

Warranty:

10 Year Limited Tank/ 10 Year Limited on Component Parts

Voltage:

240v

Energy Factor:

3.5

Energy Star Rated:

Yes

Breaker:

30

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy