Apply to be a TradeMaster!
Main product image of 10 Gallon 2KW Professional Achiever Electric Point-of-Use Water Heater, 6 Year (120V)
Magnifying glass
Hover image to zoom

10 Gallon 2KW Professional Achiever Electric Point-of-Use Water Heater, 6 Year (120V)

Brand:
Ruud
SKU:
PROE10-1-RU-POU
Rating:
(0)
Q&A:
(0)
10 Gallon 2KW Professional Achiever Electric Point-of-Use Water Heater, 6 Year (120V)
Magnifying glass
Hover image to zoom
$701.55 each
Backorder
Backorder
Get it Fri, Oct 30 - Mon, Nov 30
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
10 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
120v

Description

–
Professional Achiever® Point-of-Use electric water heaters feature a space-saving design for installation in limited spaces

Efficiency
  • .90 UEF for 30-gallon model
  • Single resistored stainless steel heating element

Features
  • High efficiency heating element
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature
  • Wall bracket for easy wall mount installations and corrosion resistant 1/4 turn drain valve included with 2.5 gallon model

Plus...
  • Temperature and pressure relief valve
  • Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
  • Meets or exceeds National Appliance Energy Conservation Act (NAECA) requirements
  • These units are U.L. listed and comply with Underwriter’s Laboratories Specifications 174
  • Enhanced-flow brass drain valve on 2.5-gallon model
  • Low lead compliant

Warranty
  • 6-Year limited tank and parts warranty*

Specs

–
Application:

Plumbing

Fuel Type:

Electric

Type:

Point-of-Use

Capacity (Gallons):

10

Max Input (KW):

2

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Features:

AHRI Certified

Voltage:

120v

Weight (lbs):

46 lbs

Number of Elements:

1

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy