Apply to be a TradeMaster!
Main product image of 30 Gallon 4.5KW EF95 Short Professional Achiever Electric Water Heater, 6 Year (240v)
Magnifying glass
Hover image to zoom

30 Gallon 4.5KW EF95 Short Professional Achiever Electric Water Heater, 6 Year (240v)

Brand:
Ruud
SKU:
PROE30-S2-RU95-B
Rating:
(0)
Q&A:
(0)
30 Gallon 4.5KW EF95 Short Professional Achiever Electric Water Heater, 6 Year (240v)
Magnifying glass
Hover image to zoom
$952.04 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 95 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
30 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
240v

Description

–
Professional Achiever® electric water heaters are engineered for longer life – resistored heating elements and premium grade anode rod

Efficiency
  • .90 - .93 UEF
  • Isolated tank design reduces conductive heat loss
  • Resistored copper upper element and resistored Lifeguard™ stainless steel lower element to prolong anode rod and tank life

Performance
  • FHR: 45 - 67 gallons, based on gallon capacity
  • Recovery: 21 GPH at a 90° F rise

System Sentinel (Available on selected models)
  • Exclusive diagnostic system with glowing LEDs that verify heating element operation. LEDs pin point the exact location of functioning or nonfunctioning heating elements

Longer Life
  • Premium grade anode rod provides long-lasting tank protection

Features
  • Electric junction box located above heating elements for easy installation
  • Over-temperature protector cuts off power in excess temperature situations
  • Automatic thermostat keeps water at desired temperature

Plus...
  • Ruudglas® tank lining resists corrosion and prolongs tank life
  • EverKleen™ self cleaning device fights harmful sediment build-up with a high-velocity spiraling water stream – helps operating efficiency by saving energy, money and improving tank life
  • Enhanced-flow brass drain valve
  • Temperature and pressure relief valve included
  • HUD certified for manufactured housing and modular construction
  • Low lead compliant

Warranty
  • 6-Year limited tank and parts warranty*
  • With ProtectionPlus™ the 6-year limited tank warranty becomes 10-year

Specs

–
Application:

Plumbing

Fuel Type:

Electric

Type:

Short

Capacity (Gallons):

30

Max Input (KW):

4.5

Recovery 90°F Rise:

21 GPH

Warranty:

6 Year Limited Tank/ 6 Year Limited on Component Parts

Energy Factor:

0.92

Voltage:

240v

Weight (lbs):

95 lbs

Number of Elements:

2

Energy Star Rated:

No

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy