Apply to be a TradeMaster!
Main product image of 40 Gallon 40,000 BTU EF62 Tall Professional Achiever Atmospheric Water Heater, 8 Year (NG)
Magnifying glass
Hover image to zoom

40 Gallon 40,000 BTU EF62 Tall Professional Achiever Atmospheric Water Heater, 8 Year (NG)

Brand:
Ruud
SKU:
PROG40-40N-RU62
Rating:
(1)
Q&A:
(0)
40 Gallon 40,000 BTU EF62 Tall Professional Achiever Atmospheric Water Heater, 8 Year (NG)
Magnifying glass
Hover image to zoom
$1,046.41 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 135 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Atmospheric
Product Highlight: Warranty
8 Year Limited Tank & Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: BTU Input
40000 BTUs

Description

–
Professional Achiever® Atmospheric gas water heaters are engineered for more hot water at a low operating cost

Efficiency
  • .58 - .66 UEF
  • More hot water at a low operating cost Performance
  • FHR: 51 - 87 gallons
  • Recovery: 30.3 to 40.4 GPH at a 90° F rise, depending on model

Guardian System™ & Sensor
  • Exclusive air/fuel shut-off device
  • Maintenance free – no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
    Low Emissions
    • Eco-friendly burner, low NOx design
    • Meets 40 ng/J NOx requirements

    Longer Life
    • Premium grade anode rod provides long-lasting tank protection

    Altitude Certification
    • All models certified up to 5,999 feet above sea level, some certified up to 10,000 feet. Consult factory for specifications

    Plus...
    • Easy to light – no matches required
    • EverKleen™ patented system fights sediment build-up
    • Exclusive Ruudglas® tank lining resists corrosion and prolongs tank life
    • Enhanced flow brass drain valve
    • Temperature and pressure relief valve included
    • Low lead compliant
    • Standard replacement parts

    Warranty
    • 8-Year limited tank and parts warranty*
    • With ProtectionPlus™ the 6-year limited tank warranty becomes 10-year
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Type:

    Tall

    Capacity (Gallons):

    40

    BTU Input:

    40000

    Vent Type:

    Atmospheric

    Vent Size:

    3"/4"

    Water Connection:

    3/4"

    Energy Factor:

    0.66

    Weight (lbs):

    135 lbs

    Warranty:

    8 Year Limited Tank & Parts

    Energy Star Rated:

    No

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Product Reviews

    5 out of 1 review
    100% would recommend this product
    5
    out of 1 Review
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-1 of 1 reviews

    Service was very good.

    On-line water heater purchase was easy, the staff answered all questions, and delivery was as advertised.
    Paul
    Gainesville, FL
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy