Apply to be a TradeMaster!
Main product image of 40 Gallon 40,000 BTU EF67 Tall Professional Achiever Power Vent Water Heater, 6 Year (NG)
Magnifying glass
Hover image to zoom

40 Gallon 40,000 BTU EF67 Tall Professional Achiever Power Vent Water Heater, 6 Year (NG)

Brand:
Ruud
SKU:
PROG40-40N-RU67-PV
Rating:
(0)
Q&A:
(0)
40 Gallon 40,000 BTU EF67 Tall Professional Achiever Power Vent Water Heater, 6 Year (NG)
Magnifying glass
Hover image to zoom
$1,849.90 each
Backorder
Backorder
Get it Thu, Dec 17 - Fri, Jan 22

Lift Gate

–
This product weighs 137 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Natural Gas
Product Highlight: Vent Type
Power Vent
Product Highlight: Warranty
6 Year Limited Tank/ 6 Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
40 Gallons
Product Highlight: Energy Star Rated
Yes
Product Highlight: BTU Input
40000 BTUs

Description

–
Rebates:
You may be eligible for rebates from your local utility company and state. Search your zip code in the link below for information about rebate programs that apply to you. Ruud Rebate Center

Professional Achiever® Power Vent gas water heaters offer up to 150 foot vent runs, energy efficiency and the Guardian System

Efficiency
  • .65 - .70 UEF
  • ENERGY STAR® rated

Efficiency
  • FHR: 65 - 86 gallons
  • Recovery: 32.4 to 42.4 GPH at a 90° F rise

Self-Diagnostic System
  • Electronic gas control for improved monitoring and service

Low Emissions
  • Eco-friendly burner, low NOx design

Features
  • Uses indoor air for combustion; blower exhausts the flue gases
  • Standard 120 VAC electrical connection
  • New whisper quiet blower

Guardian System™ & Sensor
  • Exclusive air/fuel shut-off device
  • Maintenance free – no filter to clean
  • Protective control system that disables the heater in the presence of flammable vapor accumulation
    Flexible Venting Options
    • Long venting lengths up to 150 equivalent feet
    • PVC, ABS, or CPVC vent pipe options
    • Vertical or horizontal termination

    Longer Life
    • Premium grade anode rod provides long-lasting tank protection

    High Altitude Compliant
    • All models certified for applications up to 7,800 ft. above sea level

    Plus...
    • Enhanced flow brass drain valve
    • Temperature and pressure relief valve included
    • Low lead compliant
    • Durable Silicon Nitride Ignitor (HSI)
    • EverKleen® patented system fights sediment build-up
    • Standard replacement parts

    Warranty
    • 6-Year limited tank and parts warranty*
    • With ProtectionPlus® the 6-year limited tank warranty becomes 10-year
  • Specs

    –
    Application:

    Plumbing

    Fuel Type:

    Natural Gas

    Capacity (Gallons):

    40

    BTU Input:

    40000

    Type:

    Tall

    Vent Type:

    Power Vent

    Vent Size:

    2"/3"

    Water Connection:

    3/4"

    Weight (lbs):

    137 lbs

    Energy Factor:

    0.69

    Warranty:

    6 Year Limited Tank/ 6 Year Limited on Component Parts

    Energy Star Rated:

    Yes

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    You May Also Need

    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy