Apply to be a TradeMaster!
Main product image of 50 Gal 5.5KW Tall Professional Ultra Electric Water Heater, w/ LeakGuard, 12 Year (240v)
Magnifying glass
Hover image to zoom

50 Gal 5.5KW Tall Professional Ultra Electric Water Heater, w/ LeakGuard, 12 Year (240v)

Brand:
Ruud
SKU:
PROUE50-T2-RU92-CS
Rating:
(0)
Q&A:
(0)
50 Gal 5.5KW Tall Professional Ultra Electric Water Heater, w/ LeakGuard, 12 Year (240v)
Magnifying glass
Hover image to zoom
$1,163.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Thu, Dec 3

Lift Gate

–
This product weighs 123 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Fuel Type
Electric
Product Highlight: Warranty
12 Year Limited Tank/12-Year Limited on Component Parts Warranty
Product Highlight: Capacity (Gallons)
50 Gallons
Product Highlight: Energy Star Rated
No
Product Highlight: Voltage
240v

Description

–
The Ruud Professional Ultra with LeakGuard water heaters provides an ample supply of hot water for households with 2 to 4 people. The smart water heater is unlike any other water heater because it provides the Smart Detection, Smart Control and Smart Protection. Smart Detection: detects potential leaks with the 360° LeakSense Leak Detection system. Smart Control: integrated EcoNet Wi-Fi enables management of water temperature, tracking of energy usage and monitoring from your phone. Smart Protection: Features the LeakGuard Auto Shutoff Valve, which engages in the unlikely event a leak is detected, to protect your home from water damage. Its self-cleaning feature prolongs tank life and maintains the water heater's efficiency. As a Professional Ultra, this smart water heater has a 12-year limited tank and parts warranty.

Features
  • Smart Detection: Built-in LeakSense leak detection system alerts the homeowner of any leak large or small, internal or external
  • Smart Control: Built-in EcoNet Wi-Fi technology allows the homeowner to manage hot water, track energy usage, and set modes like vacation mode from their mobile device
  • Smart Protection: Protect your customer's home from water damage with LeakGuard, the auto shut-off valve that shuts off incoming water and locks water in
  • Self-cleaning: fights sediment build-up at the bottom of the tank to prolong tank life and maintain efficiency
  • Hot water availability indicator: Homeowner's know before hot water runs out via EcoNet Wi-Fi app
  • Vacation mode: Homeowners can save money on water heating costs while away by setting the water heater in vacation mode from their mobile device with the EcoNet Wi-Fi app
  • 12-year limited warranty on tank and parts for your convenience
  • Easy replacement with the same dimensions as a standard electric water heater with one-button startup
  • Valve Quick Release allows for easy replacement of the auto shutoff valve without touching the plumbing for simple, faster service
  • Requires a 240-Volt connection for installation

Specs

–
Application:

Plumbing

Fuel Type:

Electric

Type:

Tall

Capacity (Gallons):

50

Max Input (KW):

5.5

Recovery 90°F Rise:

25

Warranty:

12 Year Limited Tank/12-Year Limited on Component Parts

Energy Factor:

0.92

Voltage:

240v

Number of Elements:

2

Energy Star Rated:

No

Weight (lbs):

123 lbs

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy