Note: This unit cannot function using the back up electric heating element only. The unit must be installed as designed, without sole connection to backup elements.
Efficiency
Performance
Easy Installation
Integration
Operation Modes
Plus...
Warranty
| Application: | Plumbing |
|---|---|
| Fuel Type: | Electric |
| Type: | Tall |
| Capacity (Gallons): | 80 |
| Max Input (KW): | 2.25 |
| Recovery 90°F Rise: | 16 GPH |
| Warranty: | 10 Year Limited Tank/ 10 Year Limited on Component Parts |
| Weight (lbs): | 244 lbs |
| Voltage: | 240v |
| Energy Factor: | 3.70 |
| Energy Star Rated: | Yes |
| Amperage: | 15 |
| Breaker: | 15 |
| Diameter (Inches): | 24-1/4" |
Be the first to write a review.
Hello Kelley, thanks for writing in. This water heater is 74-3/16" in height.