Apply to be a TradeMaster!
Main product image of Premium Tight Seal Toilet Install Kit 2x 1/4" 1x 1/2" with Bolt Kit
Magnifying glass
Hover image to zoom

Premium Tight Seal Toilet Install Kit 2x 1/4" 1x 1/2" with Bolt Kit

Brand:
Sani Seal
SKU:
TFK-123
Rating:
(2)
Q&A:
(0)
Premium Tight Seal Toilet Install Kit 2x 1/4" 1x 1/2" with Bolt Kit
Magnifying glass
Hover image to zoom
$13.36 each
In Stock
In Stock
Get 2 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
2" x 1/4", 1-1/2"

Description

–
Designed to work with all types of installations including:

  • Cast iron
  • Copper
  • Plastic


Elastomer gaskets are used on standard, floor mounted, rear discharge and wall hung toilets.

Elastomer gaskets are for use on all Urinals.

Specs

–
Size:

2" x 1/4"

1-1/2"

Product Type:

Gasket

Features:

Universal Compatibility

Waxless

Application:

Plumbing

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-2 of 2 reviews

Great product

Installed one of these on a toilet about 2 years ago that I had previous difficulties with/wife complaints of gas leak smells (20+ years of screwing around with this including hiring professionals too). Wax rings regardless of thickness, with or without a cone, etc. just didn't seem to work well for this particular toilet. Also, I like the seemingly unlimited use with this product unlike the traditional wax ring. This product will probably outlast toilets.
Billy the Kidd
Culver City, CA
3 years ago
Was this review helpful to you?

great set of modern material seals

clean, effective, sticky, flexible, compressible, reusable, multiple thicknesses. multiple set attempts made good use of the reusable feature and the multiple thicknesses feature: 1st attempt with the too-thick seal first which floated the toilet 2nd attempt to switch to the thinner seal. 3rd attempt to verify pulled out temporary drain-block. better be safe than sorry on this one! If someone ever again pulls off the toilet, they will greatly benefit from the clean feature and re-usable feature. With this and other modern seal materials, the 100 yr old wax junk is officially obsolete. Now if they could just make toilets LIGHTER.
captainhurt
MICHIGAN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy