Apply to be a TradeMaster!
Main product image of Sanicompact 4C Dual Flush Macerating One Piece Toilet System
Magnifying glass
Hover image to zoom

Sanicompact 4C Dual Flush Macerating One Piece Toilet System

Brand:
Saniflo
SKU:
024
Rating:
(0)
Q&A:
(0)
Sanicompact 4C Dual Flush Macerating One Piece Toilet System
Magnifying glass
Hover image to zoom
$1,160.28 each
Out of Stock
Out of Stock
Get it Tue, Oct 27 - Thu, Nov 5

Lift Gate

–
This product weighs 0.3 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Amperage
7.2 Amps
Product Highlight: Tank Volume
0.8 Gallons

Description

–
The Saniflo 024 Sanicompact 4C is a self-contained, floor-mounted, dual-flush toilet system with an integrated macerator pump. Designed for residential applications, it enables the installation of a half-bathroom up to 9 feet below the sewer line or 120 feet away from a soil stack, without requiring gravity drainage or a traditional vent stack.

Key Features
  • 1/2 HP oil-filled, thermally protected motor
  • Dual flush system: 1.28 GPF (4.8 L) or 1.0 GPF (3.8 L)
  • Discharge capacity: up to 9 ft vertically or 120 ft horizontally
  • Macerator blades rotate at 3600 RPM
  • Compact dimensions: 16.5" D x 14.5" W x 18.25" H
  • Noise level: (_<) 52 dBA at 3 ft
  • Includes soft-close toilet seat
  • 2-year warranty

Compatibility & Applications
  • Suitable for residential half-bathroom installations
  • Ideal for spaces without gravity drainage, such as basements, attics, or additions
  • Handles black water from the toilet and gray water from a sink

Installation & Operation Notes
  • Floor-mounted installation; no external tank required
  • Integrated 1-1/4" inlet for sink connection
  • 1" discharge pipe diameter
  • Rotatable 360° discharge elbow with built-in non-return valve
  • Activated by push-button, triggering an electrically timed flush cycle
  • Electrical requirement: 120V, 60Hz, 7.2A

Certifications & Compliance
  • CSA (IPC, NSPC) certified
  • Complies with ASME A112.3.4 and CSA B45.9 standards

Specs

–
Product Type:

Toilet Bowl

Application:

Toilet

Sink

Intended Use:

Half Bathroom

Amperage:

7.2

Tank Volume:

0.8 Gallons

Power Supply:

60 Hz

120 VAC

Operating Temp Range:

95° to 110°F

Max Operating Temp:

110°F

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy