Classic Vertical High-Capacity Dehumidifier
Hover image to zoom

Classic Vertical High-Capacity Dehumidifier

Brand:
Santa Fe
SKU:
4029700
Rating:
(0)
Q&A:
(0)
Classic Vertical High-Capacity Dehumidifier
Hover image to zoom
$2,719.00 each
In Stock
In Stock
Get 17 Mon, Dec 18 - Wed, Dec 20

Lift Gate

This product weighs 117 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Voltage icon
120v
Warranty icon
6 Year Warranty
Wattage icon
700 Watts
Air Flow Capacity (CFM) icon
275 CFM
Refrigerant Type icon
R-410A

Description

Classic Vertical High-Capacity Dehumidifier

The Santa Fe Ultra98 is designed to deliver exceptional indoor air quality by providing dedicated moisture control, fresh air mechanical ventilation and superior air filtration (MERV-13) to the entire home. The unit features an extremely well-insulated, compact horizontal cabinet (optional vertical discharge) for the ultimate in quiet operation.

Optional fresh outdoor air may be ducted to the unit. This provides fresh air to dilute pollutants and maintain high oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.

Product Features
  • Vertical configuration great for basement applications
  • High capacity blower for optimal air movement
  • Optional duct kits and condensate pumps provide multiple installation options for greater flexibility
  • Engineered for low temperature operation and the air flow issues that basements present
  • Auto restart allows the dehumidifier to automatically restart after a power outage


Product Dimensions
  • W: 20"
  • H: 36"
  • D: 17"
  • Weight: 110

Specs

Product Type:

Dehumidifier

Type:

Basement

Coverage (Sq Ft.):

2900

Capacity (Pints/Day):

110

Current (amps):

6.4

Wattage:

700

Voltage:

120v

Air Flow Capacity (CFM):

275

Operating Temp Range:

56°F to 95°F

Energy Factor:

3.0 L/kWh

Noise Level (dBA):

60

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy