Apply to be a TradeMaster!
Main product image of Ultra70 Whole House high-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom

Ultra70 Whole House high-Efficiency Ventilating Dehumidifier

Brand:
Santa Fe
SKU:
4033730
Rating:
(5)
Q&A:
(1)
Ultra70 Whole House high-Efficiency Ventilating Dehumidifier
Magnifying glass
Hover image to zoom
4033730 has been discontinued
Discontinued February 26, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Ultra70 Whole House high-Efficiency Ventilating Dehumidifier
Brand:
Santa Fe
SKU:4044100
(2)
Order by today, receive 24 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
120v
Product Highlight: Warranty
6 Year Warranty
Product Highlight: Wattage
580 Watts
Product Highlight: Air Flow Capacity (CFM)
150 CFM
Product Highlight: Refrigerant Type
R-410A

Description

Optional fresh outdoor air may be ducted to the unit via a "T" to the inlet duct. This provides fresh air to dilute pollutants and maintain a normal oxygen content in the air. The amount of fresh air ventilation can be regulated by a variety of dampers and controls.


Product Features:

  • Small footprint (12" x 12" x 28") fits low profile spaces
  • Rotatable exhaust outlet provides for horizontal or vertical discharge
  • Ducting option for fresh outdoor air ventilation
  • Onboard dehumidistat with optional DEH 3000/R digital control
  • Features MERV-13 filter for superior air filtration
  • Push button reset for transformer protection
  • Weight: 55 lbs.

Specs

Product Type:

Dehumidifier

Type:

Whole House

Coverage (Sq Ft.):

1800

Capacity (Pints/Day):

70

Current (amps):

5.1

Wattage:

580

Voltage:

120v

Air Flow Capacity (CFM):

150

Operating Temp Range:

49°F to 95°F

Energy Factor:

2.4 liters/kwh

Noise Level (dBA):

55

Refrigerant Type:

R-410A

Phase:

1

Hertz:

60

Warranty:

6 Year

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Fri

You May Also Need

DEH 3000R Dehumidifier & Ventilation System Controller w/ Remote Sensor
SKU: 4028407
Santa Fe

22 Replacement Parts

Hose, 4025577-01
SKU: 4025577-01
Santa Fe
Humidity Control
SKU: 4027172
Santa Fe
Compressor Capacitor
SKU: 4033032-03
Santa Fe
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Awesome product

It works very, very good.
Shiku
Spring valley
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Was worried about shipping, but…

Awesome produce that got my basement humidity from 68% to 44% in two days! Was shipped without damage in just a few days. Forget big box stores' 'dehumidifiers'….get a real one, like this!
Dmanstill
Coplay, Pa
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well Design and Compact

Installed this to replace a portable dehumidifier of 50 pints capacity. It obviously does require duct work and mechanical work to mount. Quieter than the portable unit and does seem to draw more humidity out of the air. Probably outside of being a DYI project for most. I'll be adding this to home automation in the near future.
OmahaDB
Omaha
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I recommend 100%

I'm a HVAC Contractor and I have installed around 5 units this year and I guarantee you the results are amazing. We have found a house with a relative humidity close to 80% and with this dehumidifier we have lowered it to 50%. You just need it to be installed correctly and by a professional. We have used it with the Nest thermostat and achieved full control of home comfort.
Ferksoft Services Corp
Miami, Florida
4 years ago
Was this review helpful to you?

Quiet and effective

I had elevated humidity levels in my house, Since the installation of the Sante-fe Ultra 70 dehumidifier I have noticed a major drop in the humidity.
Top Ranks
Brooklyn, NY
4 years ago
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Hello, We are in the process of buying a house with a cathedral-type ceiling with very poor ventilation. I am looking for a permanent option to mount in the crest of the ceiling for ventilation/dehumidification. Does this unit have to have exhaust ductwork or can you mount this unit as a stand-alone unit and only run piping for drainage? Would this unit work well mounted in the ceiling for this application?

Asked by Daniel J 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Daniel! The recommended installation creates a separate return for the Santa Fe Ultra70 in a central area of the structure. Duct the supply of the unit to the air supply of the existing HVAC system. Connect an insulated duct from outside to provide fresh make-up air (optional). Please see pages 8 - 11 here: https://s3.amazonaws.com/s3.supplyhouse.com/product_files/Santa-Fe-4033730-User-Guide.pdf

Was this review helpful to you?