Apply to be a TradeMaster!
Main product image of Sentinel X400 System Restorer Concentrate (275 ml. Tube)
Magnifying glass
Hover image to zoom

Sentinel X400 System Restorer Concentrate (275 ml. Tube)

Brand:
Sentinel
SKU:
592-900-003
Rating:
(1)
Q&A:
(1)
Sentinel X400 System Restorer Concentrate (275 ml. Tube)
Magnifying glass
Hover image to zoom
592-900-003 has been discontinued
Discontinued June 16, 2022
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Volume
9.3 oz.

Description

Sentinel X400 System Restorer is specifically designed for cleaning older closed loop hydronic heating systems. It is a non-acid treatment which restores circulation to radiators and pipework. Its ruthlessly efficient formula shifts built-up magnetite sludge, eliminating cold spots in radiators and restoring proper heat distribution.

One cartridge of Sentinel X400 Concentrate is sufficient to treat a typical residential system of 25 gallon. For larger systems, use more cartridges. To clean an existing system, Sentinel X400 Concentrate should be circulated, prefereably at normal operating temperature, with all valves open and the pump turned to maximum flow for a minimum period of 2 hours or until satisfactory performance is restored. Where systems are badly fouled, a longer period of circulation (e.g., up to 4 weeks) is recommended, but the product will not clear a completely blocked pipe. Flush the system before refilling and treating with Sentinel X100 Inhibitor.

Specs

Product Type:

Cleaner

Volume:

9.3 oz.
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
Response by Fri

Compare Similar Products

Brand
Product Type
Volume
Cleaner
9.3 oz.

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Took some time to work

Used it to clean my mixed baseboard/radiator system before putting a new 95+ AFUE NG boiler into service. It took a few days for the water to turn dirty so I recommend leaving it in the system for a week. I ran the product at ambient temperature so I don't know how fast it may work at operating temperature. My pipes had a black coating on the inside.
dalchri
Turbotville, PA
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: How many gallons of system volume does this treat once it is mixed?

Asked by dalchri 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

1 quart treats 25 gallons, so 275ML is good for about 7 gallons.

Was this review helpful to you?