Shop Limited Time Deals
Main product image of SharkBite Pressure Gauge with 3/4" x 3/4" x 1/2" Tee (Lead Free)
Magnifying glass
Hover image to zoom

SharkBite Pressure Gauge with 3/4" x 3/4" x 1/2" Tee (Lead Free)

Brand:
SharkBite
SKU:
24438
Rating:
(49)
Q&A:
(4)
SharkBite Pressure Gauge with 3/4" x 3/4" x 1/2" Tee (Lead Free)
Magnifying glass
Hover image to zoom
24438 has been discontinued
Discontinued September 22, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" Pressure Gauge Assembly with SharkBite Max Tee
Brand:
SharkBite
SKU:UR24438
(49)
Order by 6PM, receive 15 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
3/4" x 3/4" x 1/2"
Product Highlight: Connection Type
Push-Fit x Push-Fit Connection
Product Highlight: Max Pressure (PSI)
200 MAX PSI
Product Highlight: Material
Brass
Product Highlight: Lead Free
Yes
Product Highlight: Mount
Tee

Description

This Sharkbite pressure gauge with 3/4" x 3/4" x 1/2" tee is used to measure or monitor water conditions in water distribution systems. Quick push-fit installation as temporary (reusable) or permanent device in copper, CTS CPVC and PEX plumbing systems.

Features
  • Instant push-fit connection for increased ease-of use:
    No soldering, clamps, unions, or glue required.
  • Gauges can be installed as a reusable or permanent device.
  • SharkBite® push-fit fitting fits copper tubing, and CTS CPVC and PEX:
    Connects all three types in any combination.
  • SharkBite® push-fit fitting is design certified to ASSE 1061/NSF 61 product standard for use in potable water and hydronic heating water distribution:
    Quality engineered and manufactured.
  • SharkBite® push-fit fitting contains integral tube liner for PEX installations:
    Integrated design means no loose components, ensures secure, reliable connection.

Specs

Application:

Pressure

Dial Size:

1-1/2"

Measures:

Pressure

Size:

3/4" x 3/4" x 1/2"

Connection Type:

Push-Fit x Push-Fit

PSI Range:

0-200

Max Pressure (PSI):

200

Ambient Temperature:

-40° to 140°F

Process Temperature:

-40° to 150°F

Type:

Dry

Material:

Brass

Accuracy:

+/- 3%

Lead Free:

Yes

Mount:

Tee

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

You May Also Need

Product Reviews

4.45 out of 49 reviews
91% would recommend this product
4.45
out of 49 Reviews
91% would recommend this product
WRITE A REVIEW
5 star
67%
4 star
20%
3 star
6%
2 star
2%
1 star
4%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Small gauge but good product

I installed two of these with a Scala2 water pressure booster pump. The connections are super easy and the readings seem to be as expected. The gauges are smaller than I expected, but this is good for small spaces. I was curious why I got two different brands of gauges, which is not a big deal for me but might bother some users.
VS

Most Liked Negative Review

Poorly executed, requiring immediate upgrade

This can be a very helpful piece, such that if you want to know line pressure you don't have to put together your own assembly. I was boosting water pressure in my home and wanted to be able to monitor pressures that I was getting. Unfortunately, the gauge that is included is of very low quality. It was obviously off from the moment of install, such that tapping on the front moved the needle 10 psi (but was still off). Also, it is unlikely that someone buying this will need to monitor pressures to 200 psi, so it should instead include a gauge that goes from 0 to 100. That would make it more readable and capable of monitoring finer increments. But let's start by having a gauge that isn't bottom of the barrel quality. So, yes, I had to replace the gauge immediately as it was not functioning properly. I would recommend to a friend with the warning to buy a better gauge at the point of sale.
Showing 1-10 of 49 reviews

Not really

Malfunctioned, the gage should be replaced with a better quality and should be tested before leaving the manufacturer.
Maxwell
Dallas
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Both Gauges Read 10 PSI off?

Checked the output PSI with 4 professional gauges that all read 70 PSI. They're OK, but having to keep in mind these little gems are 10 PSI lower is kind of silly
PLUMBKAT
Rural Hall
10 months ago
Was this review helpful to you?

The MAX is a Great improvement over previous version.

The MAX is the updated version of these, much nicer IMO. Never had any leak issues with these or the previous gen and we've used hundreds of these over the years.
Aqua
WY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy install

Great and easy install accurate too
Tony
Ma
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product, I would buy again

I bought two of these to put in the inlet and outlet water lines of a filter system. A lower outlet pressure tells me that the filters are dirty and need changing. I gave these a 4 star rating because the pressure gauges are not accurate. One reads higher than the other. Luckily the one that reads high I installed in the outlet. Outlet pressure should never be higher than inlet. Since this is just an indication and not critical, I'm okay with that. I know where the pressure reading started so I'll know when it drops.
Scoots
Tennessee
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Product

Just added a water filtration system and added this into the line to monitor pressure drop, doing a great job, and the sharkbite works slick!
NQCKEN
New England
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Used on water filtration system

An excellent addition when installing a whole house water filtration system. I installed a gauge both before and after the main water filter to show differences in pressure. This aids in knowing when to change filter.
Joe P.
Holbrook, N.Y.
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great fitting, easy to install!

Purchased two of these to install pre/post a multi-stage water filtration system to watch for significant loss in pressure post filtration. These, as most are likely aware, are very straight forward to install. I just shut off our water main coming in, drained the lines, cut a segment of pipe out and pressed these fittings into place. I've only had them installed for a couple weeks, so we'll see how the longevity of the product is over time I guess.
DIY Homeowner
Appleton, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

It worked Well

I used two of these gauges to show when water filters needed changing
Rick
Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great, fast shipping....

It wasn't graduated the way the picture displayed but no worries. Works great. And Supply House is GREAT!!!!
Joe J.
North Bergen, NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

4 Questions
4 Questions
ASK A QUESTION

Q: If I want to swap the gauge what thread size is on the back of the gauge?

Asked by Steve BN 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

The gauge is 1/2" CTS and is designed to fit into a 1/2" sharkbite. It is not threaded and cannot be sweat.

Was this review helpful to you?

Q: Is orientation of the gauge critical? ie Must it face up, down, sideways??

Asked by Lawrence 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No the orientation should not affect the pressure gauge capabilities.

Was this review helpful to you?
-

No, it does not matter. Any which way is fine. Jim

Was this review helpful to you?
-

Not critical any direction for gauge Sent from my iPhone

Was this review helpful to you?

Q: I thought anything made with brass contained lead because the brass contained lead. I think it says in the description that the SharkBite Pressure Gauge is lead free? Is there lead in the brass?

Asked by WholeHouseWaterFilterInstaller 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

These are NSF 61 certified. They are certified for domestic and potable water applications.

Was this review helpful to you?
-

"Lead free" does not mean that the fitting contains no lead. It means it meets the legal definition of "lead free". You can read more at http://www.sharkbite.com/about-sharkbite/leadfree/

Was this review helpful to you?

Q: I don't understand the "quick fit" installation. It looks like it just slips onto the pipe? Seems pretty leaky to me. Doesn't it have to screw in? I really need this to not leak out the sides up to the pressure on the gauge at least

Asked by Alex 12 years ago

Add your answer

* Required Field
-

This type of fitting is extremely reliable!!! This is the "new" slip fitting for the plumbing industry, I have used this product on many connections and have never had a leak.

Was this review helpful to you?