Apply to be a TradeMaster!
Main product image of 12", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

12", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)

Brand:
SharkBite
SKU:
24636LF
Rating:
(26)
Q&A:
(0)
12", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$40.40 each
In Stock
In Stock
Get 22 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (2)

Install Instructions


Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Lead Free
Yes
Product Highlight: Warranty
25 Year Warranty
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
The SharkBite Push-To-Connect Anti-Siphon Frost-Free Sillcock has a 1/2" push-fit inlet that is compatible with Copper, PEX, CPVC, or PE-RT pipes and a 3/4" MHT outlet. It has an integrated hose bibb with a durable forged body for strength. The multi turn shut off valve is located at the inlet of the sillcock to help with freeze resistance and allows for the regulation of water flow. The valve comes with an integrated mounting flange to secure it to the mounting surface. There is also an integrated air gap back flow prevention system to prevent any potential back-siphonage.

APPROVALS
  • NSF 372
  • NSF/ANSI 61

Specs

–
Length (Inches):

12"

Product Type:

Wall Hydrant

Size:

1/2" x 3/4"

Thread Size:

3/4"

PEX Size:

1/2"

Application:

Residential

Warranty:

25 Year

Fitting System Compatibility:

Push Fit

Inlet Type:

Sharkbite (Pushfit)

Tubing Compatibility:

CPVC

OD Controlled Copper

PEX

Standards Met:

NSF

Insertion Depth:

15/16"

Lead Free:

Yes

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Wall Thickness:

12"

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
SKU: 24628LF
SharkBite

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

4.77 out of 26 reviews
96% would recommend this product
4.77
out of 26 Reviews
96% would recommend this product
WRITE A REVIEW
5 star
85%
4 star
12%
3 star
0%
2 star
4%
1 star
0%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Good choice

I have been doing some remodeling to my laundry room and decided it would be beneficial to add another hose Bibb by my hot tub. I did not want to braze or thread any pipe so I checked out the Sharkbite site to see if they sold a Sharkbite hose Bibb, which of course they do. I purchased the hose Bibb, 1/2 tubing, a cutter, and a Sharkbite tee. Before you know it I had running water by my hot tub. It was simple, quick and did not involve any torches or threaded fittings. Now I have confidence to tackle my shower remodel with Sharkbite fittings.
VS

Most Liked Negative Review

Caution, Sharks bite.....

These sillcocks are easy to install, the length is good (for installing through thick sills and deep insulation), and it functions as it should. But I bet the designers haven't used the actual handle much, or else they'd notice that it's downright unpleasant to grab a hold of and turn. I got so tired of the "bite" every time I turned it on and off that I cut it down as pictured. It might not be very pretty any more, but it doesn't hurt to turn....a sea star is a better shape for a handle than a shark, I guess.
Showing 1-10 of 26 reviews

I will be buying from them again. Very good service !

The 1st faucet came damaged and they replaced it quickly. The replacement 1 worked perfectly. Very quick service and delivery.
Duds
Crookston mn
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will be buying from them again. Very good service !

I talked with the staff to get the right product that I needed and placed my order. It came within a couple days but was damaged when I opened the box. Called them and they replaced it right away and it showed up 2 days later, installed it and working great.
Duds
MN
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to install

Great product that is easy to install with Sharkbite end
Trapper
CT
5 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

18" Sillcock

Thank you very much! This is the only place I found an 18" sillcock.
Kd
St Paul, MN
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Water on, water off!

Works as it should! Happy wife, Happy Life!
Bing
MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Initially I bought this and was damaged. The return was easy and customer service was great and sent another right out.
Bob
Massachusetts
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

15" "shark bite" hose Bibb

This item was not available at the local box stores. Quick shipping and a fair price. Just what the customer needed
Hank
Midwest region
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Supply house is great

Supply house has become or go to supply source. Returns are easy.
Don
Delaware
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Seems good. Easy connect

Don't understand why seemingly all spigots squeak when opening / closing from first day to last.
Tyler
Uxbridge, MA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product and delivery were both very good.

Fast service
Mills1440
Bethlehem PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy