Apply to be a TradeMaster!
Main product image of 6", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

6", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)

Brand:
SharkBite
SKU:
25744LF
Rating:
(2)
Q&A:
(0)
6", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$36.73 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Length (Inches): 
6"
4"6"8"10"12"15"18"

MANUALS (1)



Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
6" Length
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
6"
Product Highlight: Outlet Size
3/4"

Description

–
6", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)

Product Description
Has an integrated 1/2 in. push-to-connect inlet that is compatible with PEX, copper, CPVC, PE-RT and HDPE pipes and a 3/4 in. garden hose outlet. The shut-off is located at the inlet of the sillcock to drain the water from the line to protect the valve in freezing conditions. Comes with an integrated vacuum breaker to prevent backflow and a mounting flange to secure the valve. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Approved for behind-the-wall applications with no access panels.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)

Specs

–
Length (Inches):

6"

Product Type:

Wall Hydrant

Wall Thickness:

6"

Size:

1/2" x 3/4"

Application:

Residential

Outlet Size:

3/4"

Fitting System Compatibility:

Push Fit

Outlet Type:

Garden Hose Thread

Inlet Type:

Sharkbite (Pushfit)

Insertion Depth:

15/16"

Lead Free:

Yes

Anti-Siphon:

Yes

You May Also Need

12", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
SKU: 24636LF
SharkBite

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

3 out of 2 reviews
50% would recommend this product
3
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
0%
2 star
0%
1 star
50%
WRITE A REVIEW
Showing 1-2 of 2 reviews

great customer service

great customer service
jim
chapel hill NC
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The sharkbite feature is awesome but...

I would not purchase these again. As for the sharkbite feature awesome! I purchased a box of 4, accidentally but thank god I did because I cant get one of them to stop dripping. They will not seal no matter how much I turn it off. I finally just put a ball valve on the incoming line to the hose bibb just to get it to shut off.
Ken
Youngstown, OH
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy