Apply to be a TradeMaster!
Main product image of 4", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
Magnifying glass
Hover image to zoom

4", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)

Brand:
SharkBite
SKU:
25743LF
Rating:
(9)
Q&A:
(0)
4", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
Magnifying glass
Hover image to zoom
$38.37 each
In Stock
In Stock
Get 15 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

MANUALS (1)



Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2" x 3/4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Lead Free
Yes
Product Highlight: Wall Thickness
4"
Product Highlight: Outlet Size
3/4"

Description

–
4", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)

Product Description
Has an integrated 1/2 in. push-to-connect inlet that is compatible with PEX, copper, CPVC, PE-RT and HDPE pipes and a 3/4 in. garden hose outlet. The shut-off is located at the inlet of the sillcock to drain the water from the line to protect the valve in freezing conditions. Comes with an integrated vacuum breaker to prevent backflow and a mounting flange to secure the valve. Innovative push-to-connect design makes for quick and easy installation. Ideal for working in tight spaces. Faster install time and ease of use reduces installation errors.

Product Features
  • Compatible with PEX, copper, CPVC, PE-RT and HDPE pipe.
  • No special tools, crimping, glue or soldering is needed.
  • Approved for behind-the-wall applications with no access panels.
  • Can be installed in wet lines.
  • Can be rotated for easier and faster installation.
  • Ideal for working in tight spaces.
  • Remove using a Disconnect Clip or Disconnect Tongs (both sold separately)

Specs

–
Wall Thickness:

4"

Length (Inches):

4"

Product Type:

Wall Hydrant

Size:

1/2" x 3/4"

Application:

Residential

Outlet Size:

3/4"

Outlet Type:

Garden Hose Thread

Fitting System Compatibility:

Push Fit

Inlet Type:

Sharkbite (Pushfit)

Insertion Depth:

15/16"

Lead Free:

Yes

Anti-Siphon:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8", 1/2" Sharkbite Anti-Siphon Frost-Free Sillcock (Lead Free)
SKU: 24628LF
SharkBite

1 Replacement Part

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 9 reviews
100% would recommend this product
5
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-9 of 9 reviews

Just what I needed

Easy to install. Made swapping out much easier as I connected it to pex.
Expanse contracting
Lansdale pa
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Good product
Bl
Block island
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Wish it didn't squeak...

This was a super easy project. I decided to add a hose bib since the builder put them in the worst places. Easy. Push pex into the connector and screw it into the wall. Couldn't be easier. I realize the multi-turn is required for the frost free aspect but does it have to squeak?
JohnB2022
Durham, NC
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easiest way to change an outside faucet

I needed a short "throw" and this fit the bill. Very fast shipping.
Frank
Ocean County NJ
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent service and fast delivery

Product was well priced and easy to find. Package was delivered fast and easy to track. No damages to product and was received as described online. Reliable source for plumbing supplies. I would order again from this business
Chris D.
Middleboro, Ma
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Service

Product was great and not available from very many places. Service was incredible and pricing was fair and reasonable. It was immediately shipped like they said it would be and arrived promptly. Great Service!!!
Greg
Leesburg, Va.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast service

Old sillcock leaked terribly. Ordered this because the correct size was not available in the local plumbing stores. Shipping was fast and the item snapped in with no trouble.
Kelsoken
Keso, WA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great selection and outstanding service

Product as promised. Arrived in good condition and within the promised timeline.
JB
Lexington, KY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As advertised

Product works as advertised. Shipping was fast.
Rav P
Philadelphia, PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy