Apply to be a TradeMaster!
Main product image of 3 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops
Magnifying glass
Hover image to zoom

3 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops

Brand:
SharkBite
SKU:
24930
Rating:
(2)
Q&A:
(0)
3 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops
Magnifying glass
Hover image to zoom
$344.50 each
In Stock
In Stock
Get 7 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
3
Product Highlight: Material
Stainless Steel
Product Highlight: Supply Size
1"
Product Highlight: Tubing Compatibility
Copper, PEX, CPVC
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Overview:
The SharkBite Radiant Heating Manifold is designed to optimally distribute fluid throughout circuits in a closed loop heating system. The manifold ensures that flow to each circuit is precisely regulated and also controls the shut-off, displays temperature, and allows for the removal of air from the system. The fluid is heated by a water heater or boiler and distributed by the manifold throughout the different PEX Pipe circuits. The manifold has a 1” FNPT Inlet and features integrated ½” SharkBite connections on the loop ports. The SharkBite connections make connecting the loops to the manifold significantly easier and faster than alternative connection methods. SharkBite Radiant Heating Manifolds are available with 3 through 13 port configurations.

Installing underfloor heating with the SharkBite Radiant Heating Manifold along with SharkBite Oxygen Barrier PEX Pipe saves energy and money. The system achieves maximum energy efficiency with low temperature water that heats specific flood spaces to 87.5°F or below, ultimately conserving up to 15-20% in heating energy costs. Using the SharkBite Radiant Heating Manifold and Oxygen Barrier PEX Pipe also helps keeps the transfer of dust, pollen, germs, and other particles to a minimum which creates a cleaner, healthier, and allergy-free environment.

Features
  • Integrated SharkBite connections: Reduce installation time and frustration, no fitting assembly required.
  • Temperature gauges on supply and return manifolds: Ensure proper supply temperature and evaluate heat loss at the return manifold.
  • Flow balancing valves and flow meters: Avoid any unnecessary waste and ensure an elevated level of thermal comfort.
  • Integrated air vent and drain: No need for additional manifold components.
  • Complete metal brackets with slim depth profile: Maximum installation flexibility for designers and installers.

Specifications:
  • Maximum operating temperature 158°F (70°C)
  • Flow meter precision +/- 10%
  • Maximum operating pressure 87 psi (6 bar)
  • Flow rate, minimum 0.34 gpm (1.3 l/min)
  • Flow rate, maximum 11 gpm (42 l/min)
  • Maximum Area (room size)* approx. 665 ft2

Specs

–
Number of Outlets:

3

Material:

Stainless Steel

Application:

Heating

Supply Size:

1"

Supply Connection:

Female Threaded

Loop Thread:

1/2"

Tubing Compatibility:

Copper

PEX

CPVC

Fitting System Compatibility:

Push Fit

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1/2" Oxygen Barrier PEX-b Tubing (300 ft Coil)
SKU: T050-300-OXY
Bluefin

Product Reviews

4.5 out of 2 reviews
50% would recommend this product
4.5
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good but not great

The push-to-connect fittings make this manifold easy to install. Integrated air removal valve is a good idea, but the valve to bleed the manifold is hard to open and close. Nice to have built-in ball valves. The dial thermometers are very cheap quality, and the stem is unusually short, making it impossible to upgrade them. Pressure balance is easy, but the plastic valves feel fragile.
Phil
Worcester, MA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

quality

Very good quality and super easy to install.
Mike
vt
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy