Shop Resideo Sale
Main product image of 5 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops
Magnifying glass
Hover image to zoom

5 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops

Brand:
SharkBite
SKU:
24932
Rating:
(1)
Q&A:
(0)
5 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops
Magnifying glass
Hover image to zoom
$389.00 each
In Stock
In Stock
Get 2 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Number of Outlets
5
Product Highlight: Material
Stainless Steel
Product Highlight: Supply Size
1"
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit

Description

–
Overview:
The SharkBite Radiant Heating Manifold is designed to optimally distribute fluid throughout circuits in a closed loop heating system. The manifold ensures that flow to each circuit is precisely regulated and also controls the shut-off, displays temperature, and allows for the removal of air from the system. The fluid is heated by a water heater or boiler and distributed by the manifold throughout the different PEX Pipe circuits. The manifold has a 1” FNPT Inlet and features integrated ½” SharkBite connections on the loop ports. The SharkBite connections make connecting the loops to the manifold significantly easier and faster than alternative connection methods. SharkBite Radiant Heating Manifolds are available with 3 through 13 port configurations.

Installing underfloor heating with the SharkBite Radiant Heating Manifold along with SharkBite Oxygen Barrier PEX Pipe saves energy and money. The system achieves maximum energy efficiency with low temperature water that heats specific flood spaces to 87.5°F or below, ultimately conserving up to 15-20% in heating energy costs. Using the SharkBite Radiant Heating Manifold and Oxygen Barrier PEX Pipe also helps keeps the transfer of dust, pollen, germs, and other particles to a minimum which creates a cleaner, healthier, and allergy-free environment.

Features
  • Integrated SharkBite connections: Reduce installation time and frustration, no fitting assembly required.
  • Temperature gauges on supply and return manifolds: Ensure proper supply temperature and evaluate heat loss at the return manifold.
  • Flow balancing valves and flow meters: Avoid any unnecessary waste and ensure an elevated level of thermal comfort.
  • Integrated air vent and drain: No need for additional manifold components.
  • Complete metal brackets with slim depth profile: Maximum installation flexibility for designers and installers.

Specifications:
  • Maximum operating temperature 158°F (70°C)
  • Flow meter precision +/- 10%
  • Maximum operating pressure 87 psi (6 bar)
  • Flow rate, minimum 0.34 gpm (1.3 l/min)
  • Flow rate, maximum 11 gpm (42 l/min)
  • Maximum Area (room size)* approx. 665 ft2

Specs

–
Number of Outlets:

5

Material:

Stainless Steel

Application:

Heating

Supply Size:

1"

Supply Connection:

Female Threaded

Loop Thread:

1/2"

Tubing Compatibility:

PEX

Copper

CPVC

Fitting System Compatibility:

Push Fit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

8 Loop Stainless Steel Radiant Heat Manifold w/ 1/2" Sharkbite Loops
SKU: 24935
SharkBite

Product Reviews

2 out of 1 review
2
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
100%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

Would not recommend.

Impossible to use to pressure test the system at 80psi as specified in installation instructions. Lost pressure down to 20 psi in course of 12 hours. The gasketed threaded connection between manifold body and actual pex fitting has slow leaks. Leaks persist even when I apply teflon tape to the threads. I purchased a 5-loop and a 3-loop unit. Both developed same issue. See water bath test below. I have yet to water test it. Assuming it will work at 14psi water pressure I need for the system. Valves and rest of the system work well. One does need to tighten all the connections.
Pepel
Vermont
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy