Apply to be a TradeMaster!
Main product image of Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)
Magnifying glass
Hover image to zoom

Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)

Brand:
SharkBite
SKU:
25096
Rating:
(2)
Q&A:
(0)
Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)
Magnifying glass
Hover image to zoom
25096 has been discontinued
Discontinued January 17, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
Ice Maker Outlet Box (1/2" Sharkbite x 1/4" Compression)
Brand:
SharkBite
SKU:25032
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Inlet Type
Sharkbite (Pushfit)
Product Highlight: Inlet Size
1/2"
Product Highlight: Outlet Type
Compression
Product Highlight: Outlet Size
1/4"
Product Highlight: Material
Brass
Product Highlight: Max Temp (F)
200°F Max Temp

Description

The SharkBite Ice Maker Outlet Box is integrated with SharkBite push-to-connect ends to allow for quick and easy installation of a water main supply and shutoff for refrigerator ice maker and water dispenser appliances using Copper, PEX, CPVC, or PE-RT water lines. This product is lead-free compliant and is offered with or without integral water hammer arrestors for water shockwave prevention. The box can be mounted to the left or right of the stud bay and needs no additional support framing. The snap-on faceplate accommodates up to 3/4” drywall.

Standards Met:
  • A112.18.1/CSA B125.1
  • NSF/ANSI 61
  • NSF 372

Specs

Application:

Ice Maker

Inlet Type:

Sharkbite (Pushfit)

Inlet Size:

1/2"

Outlet Type:

Compression

Outlet Size:

1/4"

Material:

Brass

Max Temp (F):

200°F

Max Pressure (PSI):

200

Tubing Compatibility:

CPVC

Copper

PE-RT

PEX

Lead Free:

Yes

Insertion Depth:

15/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

60" Ice Maker Braided Hose Connector (1/4" x 1/4" Compression)
SKU: IC60
Bluefin
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Great product Easy install

Easy install! Don't worry about the tabs, they are hidden by the trim ring once installed.
JimP
Falmouth MA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fixed my problem

Exactly what i needed at an excellent price
Rooster
Virginia
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?