Apply to be a TradeMaster!
Main product image of Sharkbite PEX Tubing Cutter (Up to 1" PEX)
Magnifying glass
Hover image to zoom

Sharkbite PEX Tubing Cutter (Up to 1" PEX)

Brand:
SharkBite
SKU:
U701
Rating:
(18)
Q&A:
(1)
Sharkbite PEX Tubing Cutter (Up to 1" PEX)
Magnifying glass
Hover image to zoom
$11.54 each
In Stock
In Stock
Get 22 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
SharkBite U701 PEX Tubing Cutter (Up to 1" PEX)
A scissor-style tubing cutter used to make clean cuts on PEX (and PE-RT) pipe up to 1" for plumbing installation and repair work.

Key Features:
  • Scissor-style cutter for 1/4" - 1" PEX and PE-RT pipe
  • Designed to cut 1/4", 3/8", 1/2", 3/4", and 1" SharkBite PEX tubing
  • Compact and easy-to-use tool
  • Lightweight and durable plastic construction

Compatibility & Applications:
  • Intended for cutting PEX and PE-RT pipe within the specified size range
  • Listed for use on SharkBite PEX tubing in 1/4" through 1" sizes
  • Must only be used where the manufacturer specifies this exact part number: U701

Installation & Operation Notes:
  • Intended for installers familiar with PEX/PE-RT piping practices; clean, square cuts help support proper fitting connections.
  • Push the pipe into the cutting chamber and squeeze the handles, then squeeze to release the pipe after cutting.
  • This cutter is designed for PEX tubing sizes listed above and is not intended to cut Schedule 40 PVC pipe.

Maintenance & Troubleshooting:
  • This tool supports correct tubing preparation; inconsistent connection performance can be caused by cuts that are not square or have burrs (application-dependent).
  • It may occasionally leave outside burrs or not always cut perfectly square, especially as cutting conditions or alignment vary; confirm alignment before cutting and verify cut quality before making connections.

Specs

–
Type:

Tool

Application:

Up to 3/4” PEX

Up to 5/16” PEX

Up to 3/8” PEX

Up to 1” PEX

Up to 1/2” PEX

Up to 5/8” PEX

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

3.83 out of 18 reviews
60% would recommend this product
3.83
out of 18 Reviews
60% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
6%
3 star
28%
2 star
11%
1 star
6%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Sharkbite Pex Tubing Cutter

I have used the Sharkbite Pex tubing cutter on 1/2" Pex for home re-plumbing. It cuts cleanly and even with little effort. You have to be careful to align the tubing very carefully to get a straight cut; you always get a clean cut. And when it dulls, the blades are replaceable.
VS

Most Liked Negative Review

Good for Smaller Dia. PEX

Used this for several projects involving multiple sizes for PEX piping. It worked excellently on the ½" and ¾" PEX pipe, but proved a little troublesome on the 1" PEX. The 1" size required much more "squeeze" force and would tend to shift the blade so the resulting cut had a slight angle. Angle would not be an issue with crimp/clamp connections, but had several push fit connections that I didn't want to take a chance with. So I used a different cutter with a ratchet action that provided the needed accuracy.
Showing 1-10 of 18 reviews

Works, but can leave burrs that need removal.

Works good enough, but left outside burrs occasionally and doesn't always cut square. The burrs are only an issue because removing outside burrs on PEX is annoying.
BobTheBuilder
Los Angeles
12 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I Was Not Happy With These. The Uponor Brand Cut Better

Not Recommended
Scott
Southwest Louisiana
3 years ago
Was this review helpful to you?

I like it, don't love it.

Not bad, a little weak and kinda flimsy.
RANDALL HERLIHY
NY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This does not work well on one-inch SharkBite pipe.

Cutting Sharkbite pipe
Rick
Nevada
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

Reasonably priced, easy to use, and sharp. What more could you ask for?
Jason
Pasadena, MD
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I might because of how well I like Sharkbite

I have used another brand to cut pex and I expected it to cut the same . It didnt cut as easily but certianly did the job
Joes Fix it
Southwest Wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Product works well for me
Hillbilly1011
Rimersburg PA
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I tossed it in the trash

Lasted 3 cuts before it became dull and just crimped the Pex tube.
Bill
texas
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good for Smaller Dia. PEX

Used this for several projects involving multiple sizes for PEX piping. It worked excellently on the ½" and ¾" PEX pipe, but proved a little troublesome on the 1" PEX. The 1" size required much more "squeeze" force and would tend to shift the blade so the resulting cut had a slight angle. Angle would not be an issue with crimp/clamp connections, but had several push fit connections that I didn't want to take a chance with. So I used a different cutter with a ratchet action that provided the needed accuracy.
Yaksouth
Charleston, SC
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good PEX Cutter at a great price

This is a good PEX cutter and the Price was great. Supply house has good products I would shop here again.
MarkMI
Novi MI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Would it cut a 40 schedule pvc pipe ?

Asked by Francisco 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No, this tool is designed to cut 1/4", 3/8", 1/2", 3/4" and 1" PEX tubing.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy