Apply to be a TradeMaster!
Main product image of 1" SharkBite Water Filter Installation Kit
Magnifying glass
Hover image to zoom

1" SharkBite Water Filter Installation Kit

Brand:
SharkBite
SKU:
25562
Rating:
(0)
Q&A:
(0)
1" SharkBite Water Filter Installation Kit
Magnifying glass
Hover image to zoom
We no longer carry 25562
Unavailable since March 18, 2026
Size: 
1"

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
The SharkBite Water Filter Installation Kit includes all of the necessary components to complete a water filtration system installation. The kit includes a SharkBite Slip Male NPT Adapter that provides extra slip to help with installation of the product, and a standard SharkBite Female NPT adapter.

APPROVALS
  • ASSE 1061
  • NSF/ANSI 61
  • NSF 372

Specs

–
Application:

Plumbing

Size:

1"

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Insertion Depth:

1-5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm