Apply to be a TradeMaster!
Main product image of 3/4" SharkBite Water Filter Installation Kit
Magnifying glass
Hover image to zoom

3/4" SharkBite Water Filter Installation Kit

Brand:
SharkBite
SKU:
UR25561
Rating:
(0)
Q&A:
(0)
3/4" SharkBite Water Filter Installation Kit
Magnifying glass
Hover image to zoom
$24.36 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Size: 
3/4"
This item replaces: 25561

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Tubing Compatibility
PEX, OD Controlled Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Warranty
25 Year Warranty

Description

–
The SharkBite Water Filter Installation Kit includes all of the necessary components to complete a water filtration system installation. The kit includes a SharkBite Slip Male NPT Adapter that provides extra slip to help with installation of the product, and a standard SharkBite Female NPT adapter.

APPROVALS
  • ASSE 1061
  • NSF/ANSI 61
  • NSF 372

Specs

–
Application:

Plumbing

Size:

3/4"

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

OD Controlled Copper

CPVC

Insertion Depth:

1-1/8"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy