Apply to be a TradeMaster!
Main product image of 2" SharkBite 2XL Coupling
Magnifying glass
Hover image to zoom

2" SharkBite 2XL Coupling

Brand:
SharkBite
SKU:
SB0154
Rating:
(12)
Q&A:
(3)
2" SharkBite 2XL Coupling
Magnifying glass
Hover image to zoom
SB0154 has been discontinued
Discontinued November 29, 2018
This product was discontinued because the part number was changed by the manufacturer. No modifications were made to the replacement product.
Direct Replacement:
2" SharkBite Coupling
Brand:
SharkBite
SKU:UXL0154
(12)
Order by today, receive 103 by Monday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Size
2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
PEX, CPVC, Copper
Product Highlight: Fitting System Compatibility
Push Fit

Description

Note: A SBTL54 Insert is required when making a connection to PEX. A PEX to PEX connection requires (2) SBTL54 Inserts, one for each end. This insert is sold separately.

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Features:
  • Quick Connect & Disconnect
  • SAFE-Recessed Release Collar
  • Easy Installation
  • Provides Piping Support Against Lateral Pipe Forces
  • Lead Free DZR Brass Material
  • Environmentally Friendly

Specs

Size:

2"

Material:

Brass

Application:

Heating

Plumbing

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

CPVC

Copper

Insertion Depth:

2-1/2"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm

Response by Mon

You May Also Need

Product Reviews

5 out of 12 reviews
100% would recommend this product
5
out of 12 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Great product to expedite assembly or the only option.

Purchased to make a connection too close to a press fitting to solder. This fitting came with a retainer release tool to make a complete insertion an easy task, releasing the tool secures the fitting fully inserted onto the pipe. No mallet and block of wood required. Nice!
Master of disaster
Seneca Castle,NY
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again

Received in a timely fashion and worked perfectly for its intended purpose.
Tim
Atlanta Georgia
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Sometimes hard to find , you guys always have it at reasonab

I used it to transfer 2" copper to 2" cpvc 42' in the air
RJ
Orlando
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this product again if needed.

Repaired my heating pipes. I bought this product before, great product.
Andy
Rawlinsville Pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely by this again

The shark bit worked great and easy to work with.
Mike
Long Island New York
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great price, worked perfect.

Went to three different plumbing supply places locally and no one had it. One place tried to tell me "they weren't available and if they were they would probably be $50 or more." Worked perfectly.
Ronald
New York
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy!

The amount of time saved by being able to do a wet repair is incredible. They're quite expensive though.
Maintenance Mo
San Francisco
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Product meets our expectations
Kenneth
Lexington Park, MD
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great Services and Product.

To connect 2 lines together.
Jerry
Frisco Texas
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

You can not justify an alternative solution in some jobs

We had a welded coupling leak in a location that was almost humanly impossible to get to. In extremely cramped quarters, we were able to saw out the old coupling, clean the ends and slide the 2" pipe back into the Sharkbite. Huge labor savings with a simple repair!
TK
Tulsa, OK
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: if only connecting copper to copper, i would not need the SBTL35 Insert, is that correct?

Asked by Jai 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Correct, the insert is only needed for pex.

Was this review helpful to you?

Q: Are the 1-1/2" couplings suitable for use in a bathroom sink drain?

Asked by Rod 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply-

SharkBite 2XL are a commercial range of SharkBite fittings and ball valves, compatible with copper, PEX and CPVC pipe. SharkBite 2XL fittings are certified for use in commercial and residential applications for potable water, hydronic heating, chilled water and general water distribution for irrigation.

Was this review helpful to you?

Q: will this fit 1" rolled soft copper?

Asked by none 12 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

SharkBite fittings are compatible with soft copper. Just make sure not to allow the pipe to bend near the fitting connection. This particular coupling (SB0135) works with 1-1/4" (i.e. 1-3/8" OD) copper, PEX, or CPVC. You would need to use a SharkBite U020LF coupling with 1" nominal (1-1/8" OD) copper.

Was this review helpful to you?