Apply to be a TradeMaster!
Main product image of 3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom

3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector, Lead Free (24" Length)

Brand:
SharkBite
SKU:
SS3088FLEX24LF
Rating:
(26)
Q&A:
(3)
3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector, Lead Free (24" Length)
Magnifying glass
Hover image to zoom
SS3088FLEX24LF has been discontinued
Discontinued November 18, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
3/4" X 3/4" FIP, 24" Stainless Steel Corrugated SharkBite Max Water Heater Connector (Lead Free)
Brand:
SharkBite
SKU:URSS3088FX24
(0)
Order by today, receive 59 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/4" x 3/4"
Product Highlight: Material
Stainless Steel
Product Highlight: Tubing Compatibility
PEX, Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Connection Type
Push-Fit x FIP Connection

Description

–
The SharkBite Corrugated Stainless Steel Water Heater Connectors are used in residential and commercial applications to connect the hot and cold supply lines to the water heater. The connectors are flexible stainless steel. The Water Heater Connectors are designed for use in accessible locations to connect water heaters, fixtures and other water connected devices to the water supply.

The SharkBite connection allows the installer to connect to copper, PEX and CPVC tubing eliminating the need for an additional transition fitting.

Features:
  • Corrugated stainless steel
  • Use to connect to any combination of copper, PEX, or CPVC pipes
  • Innovative push-fit design makes for quick and easy installation
  • Eliminates the need for additional transition fittings
  • No solder or glue required to install
  • Demount clip allows user to release the pipe from the fitting if mistake is made (sold separately)
  • Meets IAPMO, UPC, IPC and cUPC requirements

Specs

–
Connection Type:

Push-Fit x FIP

Length:

24"

Application:

Plumbing

Size:

3/4" x 3/4"

Length (Inches):

24"

Material:

Stainless Steel

Type:

Corrugated

Thread Type:

Female

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

PEX

Copper

CPVC

Lead Free:

Yes

Insertion Depth:

1-1/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length
Application
Size
Length (Inches)
CURRENT ITEM
Product Image of 3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector, Lead Free (24" Length)
3/4" Sharkbite x 3/4" FIP Corrugated Water Heater Connector, Lead Free (24" Length)
SKU: SS3088FLEX24LF
(26)
Push-Fit x FIP
24"
Plumbing
3/4" x 3/4"
24"

You May Also Need

Product Reviews

4.96 out of 26 reviews
100% would recommend this product
4.96
out of 26 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
96%
4 star
4%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 26 reviews

Excellence

Nobody else had this size in stock…except for Supply House. Next time I'll start here!
Mike O
Boston, MA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple installation

Works great. Just don't bend it back and forth a bunch. Ideally, just bend it once for the install and leave it alone. These don't have a rubber liner like the braided stainless lines, which failed on my previous installation. Despite the threaded end having a gasket seal, Sharkbite tech support recommends using thread sealant for galvanic corrosion protection.
Dave
Alabama
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely by this product again

Very easy to use and great quality.
Mac
Poughkeepsie NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I use these with every installation.

Quick install, helps with those slight misalignment situations
Glenn
Speculator,NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simple install

This supply line makes water heater installation very simple. Amazing product
Al
Somerset, WI
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good Deal

Works great
Mike
NY
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great.

Very easy to install. Used it with Uponer ProPex.
Roy
Williamston, MI
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Buy it

Great service and the product was as easy to use as you can get.
Shawn Mc
Abilene, TX
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Tankless install easy

Good product, makes tankless install quicker and easier.
Esox8
Kenosha, WI
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good, a real time saver not to mention real quality.

Used to plumb a tankless hot water heater.
Dave
Parkersburg
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

3 Questions
3 Questions
ASK A QUESTION

Q: Does is this the model that has the plastic liner?

Asked by Quinn 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Quinn. There is a plastic sleeve inside the SharkBite end for use with PEX tubing.

Was this review helpful to you?

Q: Are these flexible lines safe to use around the flue pipe of a gas hot water heater or do they require a minimum distance?

Asked by Sean 9 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the purpose of a water heater connector like this is so that the PEX tubing that connects to it is far enough away from the heat of the gas combustion. Local code would dictate minimum length required of the connector.

Was this review helpful to you?

Q: Is the 1/2" ball valve a pex fitting and does the 3/4 connect directly to the water heater, i.e., is this intended to be an easy way to go from 1/2" copper plumbing directly to the water heater?

Asked by just denny 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Anonymous

The 1/2" Ball valve is a standard sharkbite connection that can be used with pex or copper. The 3/4" side is standard FNPT thread, intended to connect directly to a water heater.

Was this review helpful to you?