Apply to be a TradeMaster!
Main product image of 1/2" x 1/2" Drop Ear SharkBite x SharkBite Elbow (Lead Free)
Magnifying glass
Hover image to zoom

1/2" x 1/2" Drop Ear SharkBite x SharkBite Elbow (Lead Free)

Brand:
SharkBite
SKU:
U249LF
Rating:
(2)
Q&A:
(0)
1/2" x 1/2" Drop Ear SharkBite x SharkBite Elbow (Lead Free)
Magnifying glass
Hover image to zoom
U249LF has been discontinued
Discontinued March 25, 2024
This product was discontinued by the manufacturer.
Direct Replacement:
1/2" x 1/2" SharkBite Max Drop Ear Elbow (Lead Free), UR249A
Brand:
SharkBite
SKU:UR249A
(0)
Order by 6PM, receive 30 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/2" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC, PEX
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Designed to simplify pipe installation. Instant push-fit connection for increased ease-of-use- no soldering required. Fittings certified to 200 PSI and 200 degrees F (93 degrees C). Fits OD controlled copper, CPVC, or PEX pipe. Design certified and agency listed. Compact, corrosion resistant, robust DZR brass body. Design certified to ANSI/NSF-61 product standard for use in potable water systems. No loose components, integrated design. Approved to be used underground and behind walls without access panels. Designed for hydronic heating as well as potable water distribution. Designed certified to IGC 188. Listed by IAPMO and are certified for potable and hydronic heating water distribution. Certified for underground applications and as a manufactured joint without access panels and they meet UPC, IPC, and cUPC requirements.

Specs

–
Size:

1/2" x 1/2"

Material:

Brass

PEX Size:

1/2"

Insertion Depth:

15/16"

Application:

Heating

Max Pressure (PSI):

200

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

PEX

Max Temp (F):

200°F

Warranty:

25 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Material
PEX Size
Application
Max Pressure (PSI)
CURRENT ITEM
Product Image of 1/2" x 1/2" Drop Ear SharkBite x SharkBite Elbow (Lead Free)
1/2" x 1/2" Drop Ear SharkBite x SharkBite Elbow (Lead Free)
SKU: U249LF
(2)
1/2" x 1/2"
Brass
1/2"
Heating
200
1/2"
Brass
1/2"
Plumbing
Heating
150

You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

The Sharkbite fitting and the Pex pipe

This is the best thing since sliced bread, easy to use and I have recommended this product to everyone that I talk to.
Burnie
Huntington Beach, Ca.
16 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect product

Such an awesome and easy product to use. Nice and solid, fits on copper pipes and PEX. No sweating pipes just slip on and done. I have never did any plumbing in my life and i decided to tackle a small job in my laundry room and sharkbite was and still is the perfect answer. I am so happy that I stumbled across sharkbite fittings. they made what seemed to be a very expensive and time consuming job simple, fast and easy. I will use this product for as long as they exsist, I might even try to make up some projects just to use them. They may be a bit pricey, but completely worth it, no tools required which all-in-all for small projects offsets the cost of the tools required to crimp or clamp the less expensive fittings.
Ike
Maryland
16 years ago
Was this review helpful to you?