Shop Klein Tools Limited Time Promotion
Main product image of 1" Sharkbite Slip Coupling (Lead Free)
Magnifying glass
Hover image to zoom
1" Sharkbite Slip Coupling (Lead Free)
Magnifying glass
Hover image to zoom
U3020LF has been discontinued
Discontinued February 11, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1" SharkBite Max Slip Coupling (Lead Free), UR3020A
Brand:
SharkBite
SKU:UR3020A
(0)
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Brass
Product Highlight: Tubing Compatibility
OD Controlled Copper, CPVC
Product Highlight: Fitting System Compatibility
Push Fit
Product Highlight: Standards Met
NSF Standards Met
Product Highlight: Max Pressure (PSI)
200 MAX PSI

Description

–
Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).

The Lead free SharkBite Slip Coupling simplifies repair by doing the job that two couplings and extra pipe used to do. Only one end of the coupling has a stop, allowing the other end to slide freely over the end of a pipe. The fitting can be released with a disconnect tool and slid back onto the other end of the pipe for successful leak repair.
**Slip Couplings should only be used on copper.

Specs

–
Size:

1"

Material:

Brass

PEX Size:

1"

Insertion Depth:

1-5/16"

Application:

Heating

Max Pressure (PSI):

200

Warranty:

25 Year

Standards Met:

NSF

Fitting System Compatibility:

Push Fit

Tubing Compatibility:

OD Controlled Copper

CPVC

Max Temp (F):

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 12 reviews
83% would recommend this product
5
out of 12 Reviews
83% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 12 reviews

Sharkbites are #1 go to

I've been using sharkbites for over 15 years in all types of applications and have "never" experienced any leaks.
2015Freewheeler
Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Simplifies Repairs and Modifications

Sometimes, splicing in a new fixture or a slight mismeasurement can turn a simple project into an ordeal. Slip couplings and slip-tees can really save your bacon, especially when a precise measurement is tricky to obtain. They can also make future upgrades or replacements far easier.
Tralfaz
Burlington Twp, NJ
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i buy this product here all the time

i buy this product here all the time
ben
atlanta ga
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent

Fast and quality 👌
Sunrise 🌅
Coventry RI
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

No soldering, just a water tight repair!

Sharkbite slip couplings are expensive, but avoid sweating joints, and leaks.
PlumbingConsumer
East Hampton, NY
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a great item!!

It a easy way to repair a freeze split
Handy dude!
Wyoming
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SharkBite fittings are very Reliable

You can order during the week and have the exact products you need at your door step before you start on Saturday morning. SharkBite fittings may appear to be more costly than copper sweat fittings - but they work and you'll get that project done in just minutes... you'll be bragging for the next two weeks! SupplyHouse is the future!
Moose
Springfield, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/3" slip coupling:

The slip shark bites are great. In a tight area where the customer doesn't want you to cut a larger area to sweat copper. This is the way to go, I will buy them again. Thanks, Dan Reeves.
Critter
Antioch, CA. 94531
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would definitely buy this product again

I used this to repair a copper pipe with a small hole. It works exactly as descibed. It important to purchase the disconnect clip also. After cutting an inch and a half of damage pipe, it took less than a minute to install this part!
Tom
Lake Grove NY
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy repair

Used this to replace a sweated copper coupling that had a pinhole leak. Re-sweating the joint would have been very difficult due to position. This product made the repair much easier Be sure to clean and debur the pipe as you would for any connection and the coupling is on in a snap.
Big Al
East Branch, NY
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

7 Questions
7 Questions
ASK A QUESTION

Q: What is the length ? 4" 6" ?

Asked by Paul 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- Supplyhouse Staff

4.42''

Was this review helpful to you?

Q: does the slip coupling have plastic sleeves at each end? do they need to be removed when used with copper pipes.

Asked by CJ 11 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes, the slip coupling does come with the plastic insert on each end. As per the installation manual "The Tube Support Liner is not required for use with CPVC and copper tubing; however these two types of tubing fit over the Tube Support Liner easily and hold it against the tube stop."

Was this review helpful to you?

Q: Can i use sharkbites on my boiler plumbing (max temp it sees ever would be 190degrees) Thanks

Asked by Michael 13 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, you can.

Was this review helpful to you?

Q: can this be used for underground main service repair approx 48 inches deep

Asked by 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

Yes, SharkBite fittings are approved for direct burial.

Was this review helpful to you?

Q: what is the actual life of the sharkbites

Asked by rod 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

SharkBite fittings should last for at least 20 years if installed properly.

Was this review helpful to you?

Q: CAN IT BE USED WITH A METRIC SIZED TUBE. CAN'T FIT A 3/8 OR A 1/2 CONNECTOR. IT IS IN BETWEEN. WHAT SIZE CAN I USE IF IT IS POSSIBLE

Asked by LEO 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

None of the SharkBite couplings are designed to work with metric-sized tube.

Was this review helpful to you?

Q: What is the overall dimension of the 1/2" slip coupling?

Asked by 16 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

The length is 4-3/8" and the width is 1".

Was this review helpful to you?