Note: Underground burial of SharkBite brass fittings requires that the fitting be wrapped using silicone wrap (25406A).
Overview:
SharkBite Max slip couplings are ideal for making quick repairs on pipe, the slip end is only compatible with copper or CPVC. Using a single fitting, you can remove up to two inches of damaged pipe to make a repair, with the need for additional pipe or fittings. Max slip couplings are ideal for working in tight spaces and can be leveraged wherever repairs are needed.
Features & Benefits:
Approvals & Listings:
| Lead Free: | Yes |
|---|---|
| Insertion Depth: | 1-5/16" |
| Standards Met: | CSA B125.3 CAN/ULC S102.2 ASTM E84 ASSE 1061 CAN/ULC S102 CAN 61 ANSI 14 CAN 372 UL 263 NSF ASTM E119 |
| Max Temp (F): | 200°F |
| Application: | Heating |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | CPVC PE-RT OD Controlled Copper HDPE |
| Max Pressure (PSI): | 200 |
| Material: | Brass |
| PEX Size: | 1" |
| Size: | 1" |
| Warranty: | 25 Year |