
| Connection Type: | Push-Fit x FIP |
|---|---|
| Length: | 18" |
| Application: | Plumbing |
| Size: | 1/2" x 3/4" |
| Length (Inches): | 18" |
| Type: | Braided |
| Material: | Stainless Steel |
| Thread Type: | Female |
| Warranty: | 25 Year |
| Standards Met: | NSF |
| Fitting System Compatibility: | Push Fit |
| Tubing Compatibility: | OD Controlled Copper PEX CPVC |
| Insertion Depth: | 15/16" |
Hi Quinn. There is a plastic sleeve inside the SharkBite end for use with PEX tubing.
Yes, the purpose of a water heater connector like this is so that the PEX tubing that connects to it is far enough away from the heat of the gas combustion. Local code would dictate minimum length required of the connector.
The 1/2" Ball valve is a standard sharkbite connection that can be used with pex or copper. The 3/4" side is standard FNPT thread, intended to connect directly to a water heater.