Shop Resideo Sale
Main product image of T-2007NL 1/2" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle
Magnifying glass
Hover image to zoom

T-2007NL 1/2" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle

SKU:
101-596NL
Rating:
(3)
Q&A:
(0)
T-2007NL 1/2" PEX DZR Brass Full Port Ball Valve w/ Drain & Tee Handle
Magnifying glass
Hover image to zoom
$11.05 each
In Stock
In Stock
Get 17 Wed, Nov 18

MANUALS (1)

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Connection Type
PEX Crimp x PEX Crimp Connection
Product Highlight: Material
DZR Brass
Product Highlight: Handle Style
T-Handle
Product Highlight: Lead Free
Yes
Product Highlight: Fitting System Compatibility
Clamp, Crimp

Description

–
Maintenance-free dual EPDM® O-ring stem seal, zinc plated steel tee handle, CWP 400 PSI, with drain. Third Party certified no lead ANSI/NSF 61-G & DZR ANSI/NSF 14, IAPMO. ASTM F1806. Configuration and Sizes: PEX x PEX, 1/2"- 1".

Specs

–
Size:

1/2"

Connection Method:

PEX Crimp

Connection Type:

PEX Crimp x PEX Crimp

Material:

DZR Brass

Handle Style:

T-Handle

Lead Free:

Yes

Fitting System Compatibility:

Clamp

Crimp

Features:

Bleeder

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Lead Free
Fitting System Compatibility
1/2"
PEX Crimp x PEX Crimp
Yes
Clamp
Crimp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp
1/2"
PEX Crimp x PEX Crimp
Yes
Crimp
Clamp

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Great product

These valves don't take up much space and have a drain! Reasonably priced, also.
Greg
Phila, Pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent valve

These are awesome valves, I prefer them for tight locations.
Rich
PA
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Very good product.

Installed PEX plumbing throughout the house; these valves we exactly what I needed to upgrade the job! Perfect fit, good quality, ease to install..........will buy again if needed for another job!
Colorado Mark
Colorado Springs, CO
11 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy